KPRL4FD - PRL4 Connector Kit For Twin MTD 3P Ehd, FD, FDB, HFD,

Eaton

  • $598.67 (Each)
  • $598.67 (Each)

In-Stock: 1 available locally (Denton, TX) ( change location)
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
KPRL4FD
Manufacturer
Eaton
Manufacturer's Part Number
KPRL4FD
Description
PRL4 Connector Kit For Twin MTD 3P Ehd, FD, FDB, HFD,
Eaton Panelboard Connector Kit, Copper Connectors, Mounting Brackets, Covers, Hardware and Instructions, For Ehd, FD, FDB, HFD, FDC Breakers, Three-Phase, Three-Pole, 225a
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
782114795941 / 00782114795941
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$598.67 (Each)
Stock Availability
Denton
1 (Check another store)
DFW RDC
3
All Stores
50
Resources
Other Links
 
 
KPRL4FD - Other
Brochures
 
 
KPRL4FD - Brochure
Attachments
 
 
KPRL4FD - Specification Sheet
Images
 
 
KPRL4FD - Small Image
 
KPRL4FD - Large Image
 
KPRL4FD - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
225
Phase
3
Descriptions
Description
PRL4 CONNECTOR KIT FOR TWIN MTD 3P EHD,FD,FDB,HFD,
Extra Long Description
ETN KPRL4FD PRL4 CONN KIT TWIN MTD
Features
Eaton's Pow-R-Line 4B distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 600 Vdc and 1200 A applications.
Long Description
Eaton panelboard connector kit, copper connectors, mounting brackets, covers, hardware and instructions, for ehd, fd, fdb, hfd, fdc breakers, three-phase, three-pole, 225a
Product Type
PRL4 Conn Kit Twin MTD 3P E/F-FRM BKR
Special Features
Copper connectors, mounting brackets, covers, hardware and instructions
Additional Information
Dimensions
9.0000 IN X 1.5000 IN X 3.0000 IN
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
KPRL4FD
GTIN
00782114795941
UPC
782114795941
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KPRL4FD.
Jump To:

Similar Items

Similar items are close alternatives to KPRL4FD, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat