GBK5 - Ground Bar Kit - 5 Term

Eaton

  • $20.83 (Each)
  • $20.83 (Each)

In-Stock: 3 available locally (Duncan, OK) ( change location)
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
GBK5
Manufacturer
Eaton
Manufacturer's Part Number
GBK5
Description
Ground Bar Kit - 5 Term
Terminal Ground Bar Kit, 2.54 In Overall Length, 0.39 In Overall Width, 0.81 In Overall Height, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099064 / 00782113099064
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.83 (Each)
Stock Availability
Duncan
3 (Check another store)
Oklahoma City
1
All Stores
1,953
Resources
Images
 
 
GBK5 - Small Image
 
GBK5 - Large Image
 
GBK5 - Large Image
 
GBK5 - Large Image
 
GBK5 - Large Image
 
GBK5 - Large Image
 
GBK5 - Large Image
Other Links
 
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
Brochures
 
 
GBK5 - Brochure
Attachments
 
 
GBK5 - Specification Sheet
Specifications Sheets
 
 
GBK5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.54 in
Size
3/4 in
Descriptions
Description
GROUND BAR KIT - 5 TERM
Extra Long Description
ETN GBK5 Ground Bar Kit - 5 Termina
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Terminal Ground Bar Kit, 2.54 in Overall Length, 0.39 in Overall Width, 0.81 in Overall Height, 0.02 lb/EA
Product Type
Terminal Ground Bar Kit
Short Description
Terminal Ground Bar Kit, None Mount, 2.54 in Length
Special Features
1-3/4 in mounting hole distance
Additional Information
Accessory Type
Terminal Ground Bar Kit
Dimensions
2.5000 IN X 0.4000 IN X 0.8000 IN
For Use With
CH Loadcenters;2/4 in Circuit Loadcenters
Made In USA
yes
Overall Height
0.81 in
Overall Width
0.39 in
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GBK5
GTIN
00782113099064
UPC
782113099064
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.02 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,953

Location search:
These alternate items can be purchased instead of GBK5.
Jump To:

Similar Items

Similar items are close alternatives to GBK5, though they may not be 100% alike.

Cross Referenced

These items are similar to GBK5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHGBK5 Eaton n/a
GBK5 Eaton 00782113099064
3KG50 WW GRAINGER n/a
PK5GTA Schneider Electric 00785901263654
ECGB5 Siemens 00783643450868

* All prices subject to change.

Begin Live Chat