GBK1420 - Ground Bar Kit - 14 Term + 1 2/0 Lug

Eaton

  • $27.18 (Each)
  • $27.18 (Each)

  • $5,436.00 (Per 200)

In-Stock: 193 available locally (Tampa, FL) ( change location)
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
GBK1420
Manufacturer
Eaton
Manufacturer's Part Number
GBK1420
Description
Ground Bar Kit - 14 Term + 1 2/0 Lug
Circuit Ground Bar, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099576 / 00782113099576
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.18 (Each)
Standard Packaging
$5,436.00 (Per 200)
Stock Availability
Tampa
193 (Check another store)
All Stores
1,272
Resources
Other Links
 
 
GBK1420 - Other
 
GBK1420 - Other
Brochures
 
 
GBK1420 - Brochure
Images
 
 
GBK1420 - Small Image
 
GBK1420 - Large Image
 
GBK1420 - Large Image
Attachments
 
 
GBK1420 - Specification Sheet
Specifications Sheets
 
 
GBK1420 - Specification Sheet
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
3/4 in
Descriptions
Description
GROUND BAR KIT - 14 TERM + 1 2/0 LUG
Extra Long Description
ETN GBK1420 Ground Bar Kit-14 TERM+
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Circuit Ground Bar, 0.2 lb/EA
Product Type
Circuit Ground Bar
Short Description
Circuit Ground Bar, 0.2 lb/EA
Special Features
1-3/4 in mounting hole distance
Additional Information
Accessory Type
Circuit Ground Bar
Dimensions
6.7000 IN X 0.6000 IN X 1.2000 IN
For Use With
CH and BR Loadcenters
Made In USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GBK1420
GTIN
00782113099576
UPC
782113099576
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Power Distribution
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,272

Location search:

Greater Tampa Area

Location Stock Available
Tampa
193 View Store
These alternate items can be purchased instead of GBK1420.
Jump To:

Similar Items

Similar items are close alternatives to GBK1420, though they may not be 100% alike.

Cross Referenced

These items are similar to GBK1420 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3GB14 Eaton n/a
CUHGBK14 Eaton n/a
GBK14 Eaton 00782113099477
GBK1420 Eaton 00782113099576
TGL2 GENERAL ELECTRIC 00783164008746
1D369 WW GRAINGER n/a
D167-14 ILSCO 00783669161991
D16714 ILSCO n/a
GB14 ITE n/a
PK15GTA Schneider Electric 00785901026419
EGB14 Siemens 00783643580039
GB14 Siemens n/a

* All prices subject to change.

Begin Live Chat