GBK14 - Ground Bar Kit - 14 Term

Eaton

  • $25.56 (Each)
  • $25.56 (Each)

  • $5,112.00 (Per 200)

In-Stock: 5 available locally (Newnan, GA) ( change location)
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
GBK14
Manufacturer
Eaton
Manufacturer's Part Number
GBK14
Description
Ground Bar Kit - 14 Term
Terminal Ground Bar Kit, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099477 / 00782113099477
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.56 (Each)
Standard Packaging
$5,112.00 (Per 200)
Stock Availability
Newnan
5 (Check another store)
Atlanta
26
All Stores
1,521
Resources
Images
 
 
GBK14 - Small Image
 
GBK14 - Large Image
 
GBK14 - Large Image
 
GBK14 - Large Image
Other Links
 
 
GBK14 - Other
 
GBK14 - Other
 
GBK14 - Other
 
GBK14 - Other
Brochures
 
 
GBK14 - Brochure
Attachments
 
 
GBK14 - Specification Sheet
Specifications Sheets
 
 
GBK14 - Specification Sheet
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
3/4 in
Descriptions
Description
GROUND BAR KIT - 14 TERM
Extra Long Description
ETN GBK14 Ground Bar Kit - 14 Termi
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Terminal Ground Bar Kit, 0.2 lb/EA
Product Type
Terminal Ground Bar Kit
Short Description
21 Terminal Ground Bar Kit, 0.2 lb/EA
Special Features
1-3/4 in mounting hole distance
Additional Information
Accessory Type
Terminal Ground Bar Kit
Dimensions
5.7000 IN X 0.4000 IN X 0.8000 IN
For Use With
CH and BR Loadcenters
Made In USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GBK14
GTIN
00782113099477
UPC
782113099477
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Power Distribution
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,521

Location search:
These alternate items can be purchased instead of GBK14.
Jump To:

Similar Items

Similar items are close alternatives to GBK14, though they may not be 100% alike.

Cross Referenced

These items are similar to GBK14 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3GB14 Eaton n/a
CUHGBK14 Eaton n/a
GBK14 Eaton 00782113099477
GBK1420 Eaton 00782113099576
TGL2 GENERAL ELECTRIC 00783164008746
1D369 WW GRAINGER n/a
D167-14 ILSCO 00783669161991
D16714 ILSCO n/a
GB14 ITE n/a
PK15GTA Schneider Electric 00785901026419
EGB14 Siemens 00783643580039
GB14 Siemens n/a

* All prices subject to change.

Begin Live Chat