ECC225R - Single/3-Phase Circuit BRKR Encl Outdoor

Eaton

  • $474.93 (Each)
  • $474.93 (Each)

In-Stock: 2 available locally (San Angelo, TX) ( change location)
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
ECC225R
Manufacturer
Eaton
Manufacturer's Part Number
ECC225R
Description
Single/3-Phase Circuit BRKR Encl Outdoor
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 2 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114225219 / 00782114225219
Weight per unit
15.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$474.93 (Each)
Stock Availability
San Angelo
2 (Check another store)
Abilene
4
All Stores
609
Resources
Images
 
 
ECC225R - Small Image
 
ECC225R - Large Image
 
ECC225R - Large Image
Other Links
 
 
ECC225R - Other
Brochures
 
 
ECC225R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10 kAIC
Voltage Rating
225V
Descriptions
Description
SINGLE/3-PHASE CIRCUIT BRKR ENCLOSURE OUTDOOR
Extra Long Description
ETN ECC225R Circuit Breaker Enclosu
Features
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories.
Long Description
Enclosure, ECC Series, 225 A, 25 in Length, 9.5 in Width, 15.5 lb
Product Type
Enclosure
Short Description
2P Enclosure, NEMA 3R, 225 A
Additional Information
Dimensions
25.0000 IN X 9.5000 IN X 5.5000 IN
Enclosure Type
Nema 3R
For Use With
CC Circuit Breakers
Made In USA
yes
Maximum Breaker Current Ratin
225 A
Package Quantity
1 ct
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECC225R
Series
ECC
GTIN
00782114225219
UPC
782114225219
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight
15.5 lb
Weight per each
15.5
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 609

Location search:
These alternate items can be purchased instead of ECC225R.
Jump To:

Similar Items

Similar items are close alternatives to ECC225R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat