DH364NGK - 200A/3P HD Fusible Safety Switch 600V W/Neut Nema1

Eaton

  • $1590.24 (Each)
  • $1,590.24 (Each)

In-Stock: 2 available locally (Mesa, AZ) ( change location)
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
DH364NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH364NGK
Description
200A/3P HD Fusible Safety Switch 600V W/Neut Nema1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 200 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 50, 50/ 125, 150 HP (1/3PH @480, 600 V), #6-250 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206820 / 00782113206820
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,590.24 (Each)
Stock Availability
Mesa
2 (Check another store)
Phoenix
3
All Stores
51
Resources
Other Links
 
 
DH364NGK - Other
 
DH364NGK - Other
 
DH364NGK - Other
 
DH364NGK - Other
 
DH364NGK - Other
Brochures
 
 
DH364NGK - Brochure
Attachments
 
 
DH364NGK - Specification Sheet
Images
 
 
DH364NGK - Small Image
 
DH364NGK - Large Image
 
DH364NGK - Large Image
 
DH364NGK - Large Image
 
DH364NGK - Large Image
 
DH364NGK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Material
Painted Steel
Poles
Three-pole
Voltage Rating
600 V
Dimensions and Weight
Depth
30
Height
9.5
Width
18
Descriptions
Description
200A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA1
Extra Long Description
ETN DH364NGK 200A/3P HD FSBL Sfty S
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw fused safety switch, 200 A, NEMA 1, Painted steel, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 50, 50/ 125, 150 hp (1/3PH @480, 600 V), #6-250 kcmil Cu/Al
Product Type
200A/3P HD FSBL Sfty SW 600V W/Neut N1
Additional Information
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH364NGK
GTIN
00782113206820
UPC
782113206820
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Nema Rating
1
Standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat