DH364FRK - 200A/3P HD Fusible Safety Switch 600V Nema 3R

Eaton

  • $1955.90 (Each)
  • $1,955.90 (Each)

In-Stock: 1 available locally (Terrell, TX) ( change location)
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
DH364FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH364FRK
Description
200A/3P HD Fusible Safety Switch 600V Nema 3R
Safety Switch, 200 A, 480 to 600 V Ac;250 V DC, 2 Poles, 2 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 16 In Overall Length, 11.25 In Overall Width, 27.66 In Overall Height, Fusible, 46 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206790 / 00782113206790
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,955.90 (Each)
Stock Availability
Terrell
1 (Check another store)
Tyler
1
All Stores
199
Resources
Other Links
 
 
DH364FRK - Other
 
DH364FRK - Other
 
DH364FRK - Other
 
DH364FRK - Other
 
DH364FRK - Other
 
DH364FRK - Other
Brochures
 
 
DH364FRK - Brochure
Attachments
 
 
DH364FRK - Specification Sheet
Images
 
 
DH364FRK - Small Image
 
DH364FRK - Large Image
 
DH364FRK - Large Image
 
DH364FRK - Large Image
 
DH364FRK - Large Image
 
DH364FRK - Large Image
 
DH364FRK - Video
Specifications Sheets
 
 
DH364FRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Current Rating
200 A
Material
Painted Galvanized Steel (Enclosure)
Number Of Wires
2
Poles
Three-pole
Voltage Rating
480 to 600 V ac;250 V dc
Dimensions and Weight
Depth
30
Height
9.5
Overall Length
16 in;406.4 mm
Width
18
Descriptions
Description
200A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 3R
Extra Long Description
ETN DH364FRK 200A/3P HD FUSIBLE Sft
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Long Description
Safety Switch, 200 A, 480 to 600 V ac;250 V dc, 2 Poles, 2 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 16 in Overall Length, 11.25 in Overall Width, 27.66 in Overall Height, Fusible, 46 lb
Product Type
Safety Switch
Short Description
Safety Switch, 200 A, 2 Wires
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Additional Information
Enclosure Type
Nema 3R
Fuse Type
Class H Fuse
Fusible/Non Fusible
Fusible
Made In USA
yes
Media
Yes
Overall Height
27.66 in;702.5 mm
Overall Width
11.25 in;285.8 mm
Standards Met
UL98 Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH364FRK
GTIN
00782113206790
UPC
782113206790
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
46 lb;20.884 kg
Weight per each
51
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 199

Location search:
These alternate items can be purchased instead of DH364FRK.
Jump To:

Cross Referenced

These items are similar to DH364FRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AWN364 Eaton Crouse-Hinds n/a
DH364FR Eaton n/a
DH364FRK Eaton 00782113206790
GTH3364R GENERAL ELECTRIC n/a
TH3364R GENERAL ELECTRIC 00783164009149
TH3364RH GENERAL ELECTRIC n/a
1H367 WW GRAINGER n/a
HF364R ITE n/a
H364RB Schneider Electric 00785901482710
FR354 Siemens n/a
HF364R Siemens 00783643151321
RHFN364 Westinghouse n/a

* All prices subject to change.

Begin Live Chat