DG325NRK - 400A/3P GD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $3182.65 (Each)
  • $3,182.65 (Each)

In-Stock: 1 available locally (Lenexa, KS) ( change location)
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
DG325NRK
Manufacturer
Eaton
Manufacturer's Part Number
DG325NRK
Description
400A/3P GD Fusible Safety Switch W/Neut 240V Nema
Safety Switch, 400 A, 240 V Ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 23 In Overall Length, 12.63 In Overall Width, 45.19 In Overall Height, Fusible, 115 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety Sw Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113639215 / 00782113639215
Weight per unit
128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,182.65 (Each)
Stock Availability
Lenexa
1 (Check another store)
All Stores
139
Resources
Other Links
 
 
DG325NRK - Other
 
DG325NRK - Other
 
DG325NRK - Other
 
DG325NRK - Other
 
DG325NRK - Other
Brochures
 
 
DG325NRK - Brochure
Attachments
 
 
DG325NRK - Specification Sheet
Images
 
 
DG325NRK - Small Image
 
DG325NRK - Large Image
 
DG325NRK - Large Image
 
DG325NRK - Large Image
 
DG325NRK - Large Image
 
DG325NRK - Large Image
 
DG325NRK - Video
Specifications Sheets
 
 
DG325NRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Current Rating
400 A
Material
Painted Galvanized Steel (Enclosure)
Number Of Wires
4
Poles
Three-pole
Voltage Rating
240 V ac
Dimensions and Weight
Depth
7.27
Height
44.74
Overall Length
23 in;584.2 mm
Width
23.08
Descriptions
Description
400A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Extra Long Description
ETN DG325NRK 400A/3P GD FSBL Sfty S
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Long Description
Safety Switch, 400 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 23 in Overall Length, 12.63 in Overall Width, 45.19 in Overall Height, Fusible, 115 lb
Product Type
Safety Switch
Short Description
Safety Switch, 400 A, 4 Wires, 600V, NEMA 3R
Additional Information
Enclosure Type
Nema 3R
Fuse Type
Class H Fuse
Fusible/Non Fusible
Fusible
Made In USA
yes
Media
Yes
Overall Height
45.19 in;1147.8 mm
Overall Width
12.63 in;320.8 mm
Power Rating
4 W
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG325NRK
GTIN
00782113639215
UPC
782113639215
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
115 lb;52.21 kg
Weight per each
128
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 139

Location search:
These alternate items can be purchased instead of DG325NRK.
Jump To:

Cross Referenced

These items are similar to DG325NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG325FRK Eaton 00782113589527
DG325NRK Eaton 00782113639215
TG3325R GENERAL ELECTRIC 00783164008586
2CL79 WW GRAINGER n/a
D325NR Schneider Electric 00785901461579
GF325NR Siemens 00783643149359
NR425 Siemens n/a

* All prices subject to change.

Begin Live Chat