CSR2175N - Type CSR Main BRKR Kit 175A/2 Pole 120/240V 25K

Eaton

  • $360.50 (Each)
  • $360.50 (Each)

In-Stock: 1 available locally (Round Rock, TX) ( change location)
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
CSR2175N
Manufacturer
Eaton
Manufacturer's Part Number
CSR2175N
Description
Type CSR Main BRKR Kit 175A/2 Pole 120/240V 25K
Eaton Type CSR Standard Circuit Breaker, Standard Circuit Breaker, 175 A, 25 Kaic, Two-Pole, 120/240 V, CH, #2 - 300 Kcmil, CSR, For Use In Type Ecc Unit Enclosures, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113098456 / 00782113098456
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$360.50 (Each)
Stock Availability
Round Rock
1 (Check another store)
Austin RDC
0
All Stores
93
Resources
Other Links
 
 
CSR2175N - Other
Brochures
 
 
CSR2175N - Brochure
Images
 
 
CSR2175N - Small Image
 
CSR2175N - Large Image
Attachments
 
 
CSR2175N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
25 kAIC
Poles
Two-pole
Voltage Rating
120/240 V
Descriptions
Description
TYPE CSR MAIN BRKR KIT 175A/2 POLE 120/240V 25K
Extra Long Description
ETN CSR2175N CSR Main Kit 175A/2 Po
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description
Eaton Type CSR Standard Circuit Breaker,Standard circuit breaker,175 A,25 kAIC,Two-pole,120/240 V,CH,#2 - 300 kcmil,CSR,For use in type ECC unit enclosures,Single-phase
Product Type
CSR Main Kit 175A/2 Pole 120/240V 25K
Additional Information
Dimensions
3.1000 IN X 2.0000 IN X 3.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSR2175N
GTIN
00782113098456
UPC
782113098456
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat