CSR2100 - Type CSR 2-Pole 100A Single Pack

Eaton

  • $652.13 (Each)
  • $652.13 (Each)

In-Stock: 1 available locally (Cedar Park, TX) ( change location)
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
CSR2100
Manufacturer
Eaton
Manufacturer's Part Number
CSR2100
Description
Type CSR 2-Pole 100A Single Pack
Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 4 In Overall Height, 5 In Overall Length, 4 In Overall Width, 1 LB
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 2 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782116061112 / 00782116061112
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$652.13 (Each)
Stock Availability
Cedar Park
1 (Check another store)
Austin RDC
10
All Stores
366
Resources
Images
 
 
CSR2100 - Small Image
 
CSR2100 - Large Image
 
CSR2100 - Large Image
 
CSR2100 - Large Image
 
CSR2100 - Large Image
Other Links
 
 
CSR2100 - Other
 
CSR2100 - Other
 
CSR2100 - Other
Brochures
 
 
CSR2100 - Brochure
Attachments
 
 
CSR2100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Interrupt Rating
25 kAIC
Poles
Two-pole
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
Dimensions and Weight
Overall Length
5 in
Descriptions
Description
TYPE CSR 2-POLE 100A SINGLE PACK
Extra Long Description
ETN CSR2100 Type CSR 2-Pole 100A Si
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description
Base Mount Breaker, 100 A, Panel Mount, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, 4 in Overall Height, 5 in Overall Length, 4 in Overall Width, 1 lb
Product Type
Base Mount Breaker
Short Description
2P Base Mount Breaker, 100 A, 120/240 VAC
Additional Information
Circuit Breaker Type
Base Mount Breaker
Dimensions
5.0000 IN X 4.0000 IN X 4.0000 IN
For Use With
Type CH Loadcenters
Mounting Type
Panel Mount
Overall Height
4 in
Overall Width
4 in
Standards Met
UL 489 Listed;IGCC 4813
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSR2100
GTIN
00782116061112
UPC
782116061112
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CSR2100.
Jump To:

Similar Items

Similar items are close alternatives to CSR2100, though they may not be 100% alike.

Cross Referenced

These items are similar to CSR2100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSR2100 Eaton 00782116061112
THQD22100 GENERAL ELECTRIC 00783164131499
LM100-T Leviton 00078477225622
B2100H Siemens 00783643263970

* All prices subject to change.

Begin Live Chat