CHQ215 - Type CHQ Classified BRKR 15A/2 Pole 120/240V 10K

Eaton

  • $43.31 (Each)
  • $43.31 (Each)

In-Stock: 2 available locally (Nashville, TN) ( change location)
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
CHQ215
Manufacturer
Eaton
Manufacturer's Part Number
CHQ215
Description
Type CHQ Classified BRKR 15A/2 Pole 120/240V 10K
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement Breaker, 15 A, 10 Kaic, Two-Pole, 120/240V, CHQ, Common Breaker Trip, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, CHQ, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010892 / 00782113010892
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.31 (Each)
Stock Availability
Nashville
2 (Check another store)
Nashville RDC
0
All Stores
15
Resources
Attachments
 
 
CHQ215 - Specification Sheet
Images
 
 
CHQ215 - Small Image
 
CHQ215 - Large Image
 
CHQ215 - Large Image
 
CHQ215 - Large Image
Other Links
 
 
CHQ215 - Other
 
CHQ215 - Other
 
CHQ215 - Other
Brochures
 
 
CHQ215 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
Two-pole
Voltage Rating
120/240 V
Descriptions
Description
TYPE CHQ CLASSIFIED BRKR 15A/2 POLE 120/240V 10K
Extra Long Description
ETN CHQ215 CHQ Classified 15A/2 Pol
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
3/4" Thermal magnetic circuit breakers,Type CHQ 3/4-Inch classified replacement breaker,15 A,10 kAIC,Two-pole,120/240V,CHQ,Common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CHQ,Type CH Loadcenters
Product Type
CHQ Classified 15A/2 Pole 120/240V 10K
Additional Information
Dimensions
2.5000 IN X 1.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ215
GTIN
00782113010892
UPC
782113010892
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nashville RDC Area

Location Stock Available
Nashville
2 View Store

Distribution Centers

Location Stock Available
Jacksonville - FL
4 View Store
Tyler
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store
West Dallas
1 View Store
These alternate items can be purchased instead of CHQ215.
Jump To:

Similar Items

Similar items are close alternatives to CHQ215, though they may not be 100% alike.

Cross Referenced

These items are similar to CHQ215 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ215 Eaton 00782113010892
QO215 Schneider Electric 00785901400301
BR215 Eaton 00786676362801
BR245 Eaton 00786676374453
CUHBR1515 Eaton n/a
CUHBR215 Eaton n/a
CL215 GENERAL ELECTRIC n/a
GTHQL2115 GENERAL ELECTRIC n/a
1D350 WW GRAINGER n/a
PCB220 ITE n/a
Q220 ITE n/a
HOM215 Schneider Electric 00785901065265
Q220 Siemens 00783643148369

* All prices subject to change.

Begin Live Chat