CHPLGF - HNDL Padlock Device For 1P 3/4 GFI BRKRS

Eaton

  • $13.86 (Each)
  • $13.86 (Each)

  • $138.60 (Per 10)

  • $1,386.00 (Per 100)

In-Stock: 78 available locally (Atlanta, GA) ( change location)
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
CHPLGF
Manufacturer
Eaton
Manufacturer's Part Number
CHPLGF
Description
HNDL Padlock Device For 1P 3/4 GFI BRKRS
Eaton Breaker, Handle Padlock Device, Single- or Two-Pole Type Chgfi Circuit Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114213629 / 00782114213629
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.86 (Each)
Carton
$138.60 (Per 10)
Standard Packaging
$1,386.00 (Per 100)
Stock Availability
Atlanta
78 (Check another store)
All Stores
797
Resources
Images
 
 
CHPLGF - Small Image
 
CHPLGF - Large Image
 
CHPLGF - Large Image
 
CHPLGF - Large Image
 
CHPLGF - Large Image
 
CHPLGF - Large Image
 
CHPLGF - Large Image
Other Links
 
 
CHPLGF - Other
 
CHPLGF - Other
 
CHPLGF - Other
 
CHPLGF - Other
 
CHPLGF - Other
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
HNDL PADLOCK DEVICE FOR 1P 3/4 GFI BRKRS
Extra Long Description
ETN CHPLGF HNDL PADLOCK DEVICE FOR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton breaker, Handle padlock device,Single- or two-pole Type CHGFI circuit breakers
Product Type
HNDL Padlock Device For 1P 3/4 GFI S
Additional Information
Dimensions
6.0000 IN X 4.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPLGF
GTIN
00782114213629
UPC
782114213629
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Accessory
Packaging
Weight per each
0.05
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Other
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat