CHP42N225X7 - CH Pon Loadcntr 225A Convertible 42 Spaces

Eaton

  • $507.60 (Each)
  • $507.60 (Each)

In-Stock: 9 available locally (Dallas, TX) ( change location)
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
CHP42N225X7
Manufacturer
Eaton
Manufacturer's Part Number
CHP42N225X7
Description
CH Pon Loadcntr 225A Convertible 42 Spaces
Eaton CH Pon 3/4-Ineaton CH Loadcenter, Eaton CH Plug-On Neutral Loadcenter, 225A, Convertible, 42 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786679189689 / 00786679189689
Weight per unit
21.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$507.60 (Each)
Stock Availability
Dallas
9 (Check another store)
DFW RDC
121
All Stores
323
Resources
Images
 
 
CHP42N225X7 - Small Image
 
CHP42N225X7 - Large Image
 
CHP42N225X7 - Large Image
 
CHP42N225X7 - Large Image
 
CHP42N225X7 - Large Image
 
CHP42N225X7 - Video
Brochures
 
 
CHP42N225X7 - Brochure
Other Links
 
 
CHP42N225X7 - Other
 
CHP42N225X7 - Other
 
CHP42N225X7 - Other
 
CHP42N225X7 - Other
Attachments
 
 
CHP42N225X7 - Specification Sheet
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
Metallic
Descriptions
Description
CH PON LOADCNTR 225A CONVERTIBLE 42 SPACES
Extra Long Description
ETN CHP42N225X7 CH PON LC, 225A, CO
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH PON 3/4-inEaton CH loadcenter, Eaton CH plug-on neutral loadcenter, 225A, convertible, 42 spaces
Product Type
CH Pon LC, 225A, Conv, 42SP
Additional Information
Dimensions
37.0000 IN X 14.3100 IN X 3.8800 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP42N225X7
GTIN
00786679189689
UPC
786679189689
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
21.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHP42N225X7.
Jump To:

Similar Items

Similar items are close alternatives to CHP42N225X7, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat