CHP42B200X7 - CH Pon Loadcntr 200A Main BRKR 42 Space

Eaton

  • $457.79 (Each)
  • $457.79 (Each)

In-Stock: 2 available locally (Borger, TX) ( change location)
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
CHP42B200X7
Manufacturer
Eaton
Manufacturer's Part Number
CHP42B200X7
Description
CH Pon Loadcntr 200A Main BRKR 42 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X7, Copper, X7, Nema 1, Metallic, 25 Kaic, CSR, 84, 42, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189641 / 00786679189641
Weight per unit
23.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.79 (Each)
Stock Availability
Borger
2 (Check another store)
Amarillo
0
All Stores
742
Resources
Images
 
 
CHP42B200X7 - Small Image
 
CHP42B200X7 - Large Image
 
CHP42B200X7 - Large Image
 
CHP42B200X7 - Large Image
 
CHP42B200X7 - Video
Brochures
 
 
CHP42B200X7 - Brochure
Other Links
 
 
CHP42B200X7 - Other
 
CHP42B200X7 - Other
 
CHP42B200X7 - Other
 
CHP42B200X7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
X7
Interrupt Rating
25
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
37
Height
3.88
Size
X7
Width
14.31
Descriptions
Description
CH PON LOADCNTR 200A MAIN BRKR 42 SPACE
Extra Long Description
ETN CHP42B200X7 CH PON LC, 200A, MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters, PON, Main breaker, 200 A, X7, Copper, X7, NEMA 1, Metallic, 25 kAIC, CSR, 84, 42, Three-wire, Single-phase, #2 AWG-300 kcmil, 120/240 V
Product Type
CH Pon LC, 200A, MB, 42SP
Special Features
PON
Additional Information
Media
Yes
Number Of Spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP42B200X7
GTIN
00786679189641
UPC
786679189641
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
23.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 742

Location search:

Greater Amarillo Area

Location Stock Available
Borger
2 View Store
Hereford
2 View Store

* All prices subject to change.

Begin Live Chat