CHP32B200X6 - CH Pon Loadcntr 200A Main BRKR 32 Spaces

Eaton

  • $572.26 (Each)
  • $572.26 (Each)

In-Stock: 1 available locally (Mt. Pleasant, TX) ( change location)
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
CHP32B200X6
Manufacturer
Eaton
Manufacturer's Part Number
CHP32B200X6
Description
CH Pon Loadcntr 200A Main BRKR 32 Spaces
Eaton CH Main Breaker Loadcenters, Main Breaker, 200 A, X6, Copper, X6, Nema 1, Metallic, 25 Kaic, CSR, 64, Single-Pole, 32, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055172 / 00786689055172
Weight per unit
20.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$572.26 (Each)
Stock Availability
Mt. Pleasant
1 (Check another store)
Tyler
2
All Stores
314
Resources
Attachments
 
 
CHP32B200X6 - Specification Sheet
Images
 
 
CHP32B200X6 - Small Image
 
CHP32B200X6 - Large Image
 
CHP32B200X6 - Large Image
 
CHP32B200X6 - Large Image
 
CHP32B200X6 - Large Image
 
CHP32B200X6 - Video
Brochures
 
 
CHP32B200X6 - Brochure
Other Links
 
 
CHP32B200X6 - Other
 
CHP32B200X6 - Other
 
CHP32B200X6 - Other
 
CHP32B200X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
X6
Interrupt Rating
25
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
34.13
Height
3.88
Size
X6
Width
14.31
Descriptions
Description
CH PON LOADCNTR 200A MAIN BRKR 32 SPACES
Extra Long Description
ETN CHP32B200X6 CH PON LC, 200A, MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters, Main breaker, 200 A, X6, Copper, X6, NEMA 1, Metallic, 25 kAIC, CSR, 64, Single-pole, 32, Two hots, a neutral and a ground, Single-phase, #6-1/0 AWG, 120/240 V
Product Type
CH Pon LC, 200A, MB, 32SP
Additional Information
Media
Yes
Number Of Spaces
32
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP32B200X6
GTIN
00786689055172
UPC
786689055172
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
20.9
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 314

Location search:
These alternate items can be purchased instead of CHP32B200X6.
Jump To:

Similar Items

Similar items are close alternatives to CHP32B200X6, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat