CHP16L125X1 - CH Pon Loadcntr 125A Mlo 16 Spaces

Eaton

  • $133.15 (Each)
  • $133.15 (Each)

In-Stock: 3 available locally (Sulphur Springs, TX) ( change location)
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
CHP16L125X1
Manufacturer
Eaton
Manufacturer's Part Number
CHP16L125X1
Description
CH Pon Loadcntr 125A Mlo 16 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 125A, X1, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 32, Single-Pole, 16, Three-Wire, Single-Phase, 120/240 V, #6-2/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059705 / 00786689059705
Weight per unit
11.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.15 (Each)
Stock Availability
Sulphur Springs
3 (Check another store)
Tyler
2
All Stores
200
Resources
Attachments
 
 
CHP16L125X1 - Specification Sheet
Images
 
 
CHP16L125X1 - Small Image
 
CHP16L125X1 - Large Image
 
CHP16L125X1 - Large Image
 
CHP16L125X1 - Large Image
 
CHP16L125X1 - Video
Brochures
 
 
CHP16L125X1 - Brochure
Other Links
 
 
CHP16L125X1 - Other
 
CHP16L125X1 - Other
 
CHP16L125X1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Interrupt Rating
25
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
18.75
Height
4
Size
X1
Width
14.3
Descriptions
Description
CH PON LOADCNTR 125A MLO 16 SPACES
Extra Long Description
ETN CHP16L125X1 CH PON Loadcenter,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,PON,CH,125A,X1,Copper,!,NEMA 1 indoor,Steel,25 kAIC,32,Single-pole,16,Three-wire,Single-phase,120/240 V,#6-2/0 AWG
Product Type
CH Pon Loadcenter, 125A, Mlo, 16 Spaces
Special Features
PON
Additional Information
Media
Yes
Number Of Spaces
16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP16L125X1
GTIN
00786689059705
UPC
786689059705
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
11.05
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:
These alternate items can be purchased instead of CHP16L125X1.
Jump To:

Similar Items

Similar items are close alternatives to CHP16L125X1, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat