CHFP115GF - CH Gfci Breaker, 15A, Pon, 10kaic

Eaton

  • $81.55 (Each)
  • $81.55 (Each)

  • $407.75 (Per 5)

In-Stock: 3 available locally (Atlanta, GA) ( change location)
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
CHFP115GF
Manufacturer
Eaton
Manufacturer's Part Number
CHFP115GF
Description
CH Gfci Breaker, 15A, Pon, 10kaic
Eaton CH Gfci Circuit Breaker, CH Gfci Breaker, 15A, Pon, 10 Kaickaic, 15A, 10 Kaic , CH Gfci Breaker, 15A, Pon, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058944 / 00786689058944
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.55 (Each)
Standard Packaging
$407.75 (Per 5)
Stock Availability
Atlanta
3 (Check another store)
All Stores
725
Resources
Images
 
 
CHFP115GF - Small Image
 
CHFP115GF - Large Image
Brochures
 
 
CHFP115GF - Brochure
Other Links
 
 
CHFP115GF - Other
Attachments
 
 
CHFP115GF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
1
Descriptions
Description
CH GFCI BREAKER, 15A, PON, 10KAIC
Extra Long Description
ETN CHFP115GF CH GFCI BREAKER, 15A,
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH GFCI circuit breaker, CH GFCI Breaker, 15A, PON, 10 kAICkAIC, 15A, 10 kAIC , CH GFCI Breaker, 15A, PON, 10 kAICkAIC
Product Type
CH Gfci Breaker, 15A, Pon, 10kaic
Special Features
Plug-on neutral
Additional Information
Dimensions
4.5000 IN X 0.7500 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFP115GF
GTIN
00786689058944
UPC
786689058944
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional Energy
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHFP115GF.
Jump To:

Similar Items

Similar items are close alternatives to CHFP115GF, though they may not be 100% alike.

Cross Referenced

These items are similar to CHFP115GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHFP115GF Eaton 00786689058944
LB115-GFT Leviton 00078477644843

* All prices subject to change.

Begin Live Chat