CHFN120GF - CH Gfci Breaker, 20A, Pigtail, 10kaic

Eaton

  • $123.26 (Each)
  • $123.26 (Each)

  • $2,465.20 (Per 20)

In-Stock: 3 available locally (Brownwood, TX) ( change location)
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
CHFN120GF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN120GF
Description
CH Gfci Breaker, 20A, Pigtail, 10kaic
Eaton CH Gfci Circuit Breaker, CH Gfci Breaker, 20A, Pigtail, 10 Kaickaic, 20A, 10 Kaic , CH Gfci Breaker, 20A, Pigtail, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058876 / 00786689058876
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.26 (Each)
Standard Packaging
$2,465.20 (Per 20)
Stock Availability
Brownwood
3 (Check another store)
DFW RDC
48
All Stores
2,287
Resources
360 Images
 
 
CHFN120GF - 360 Image
Images
 
 
CHFN120GF - Small Image
 
CHFN120GF - Large Image
 
CHFN120GF - Large Image
 
CHFN120GF - Large Image
 
CHFN120GF - Large Image
 
CHFN120GF - Large Image
 
CHFN120GF - Large Image
Other Links
 
 
CHFN120GF - Other
 
CHFN120GF - Other
 
CHFN120GF - Other
 
CHFN120GF - Other
 
CHFN120GF - Other
 
CHFN120GF - Other
Brochures
 
 
CHFN120GF - Brochure
Attachments
 
 
CHFN120GF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Pigtail
Interrupt Rating
10
Poles
Single-pole
Descriptions
Description
CH GFCI BREAKER, 20A, PIGTAIL, 10KAIC
Extra Long Description
ETN CHFN120GF CH GFCI BREAKER, 20A,
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH GFCI circuit breaker, CH GFCI Breaker, 20A, Pigtail, 10 kAICkAIC, 20A, 10 kAIC , CH GFCI Breaker, 20A, Pigtail, 10 kAICkAIC
Product Type
CH Gfci Breaker, 20A, Pigtail, 10kaic
Additional Information
Dimensions
4.5000 IN X 0.7500 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFN120GF
GTIN
00786689058876
UPC
786689058876
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,287

Location search:
These alternate items can be purchased instead of CHFN120GF.
Jump To:

Similar Items

Similar items are close alternatives to CHFN120GF, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat