CH4L125SP - 1 PH/CH Loadcntr 125A Mlo 4/8 Cir. Cu Bus Surface

Eaton

  • $73.94 (Each)
  • $73.94 (Each)

  • $221.82 (Per 3)

In-Stock: 1 available locally (Terrell, TX) ( change location)
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
CH4L125SP
Manufacturer
Eaton
Manufacturer's Part Number
CH4L125SP
Description
1 PH/CH Loadcntr 125A Mlo 4/8 Cir. Cu Bus Surface
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, Surface Mount (Trim), 9.8 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190500 / 00782114190500
Weight per unit
9.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.94 (Each)
Standard Packaging
$221.82 (Per 3)
Stock Availability
Terrell
1 (Check another store)
Tyler
3
All Stores
75
Resources
Attachments
 
 
CH4L125SP - Specification Sheet
Images
 
 
CH4L125SP - Small Image
 
CH4L125SP - Large Image
 
CH4L125SP - Large Image
 
CH4L125SP - Video
Other Links
 
 
CH4L125SP - Other
 
CH4L125SP - Other
Brochures
 
 
CH4L125SP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Current Rating
125 A
Interrupt Rating
25
Material
Metallic
Phase
1
Voltage Rating
120/240 V ac
Wattage
Eight-pole
Wire Size
#14 to 1/0 AWG
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Depth
13
Height
3.69
Overall Length
11 in;279.4 mm
Size
7
Width
11
Descriptions
Description
1 PH/CH LOADCNTR 125A MLO 4/8 CIR. CU BUS SURFACE
Extra Long Description
ETN CH4L125SP 1 Ph/CH LC 125A MLO 4
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 11 in Overall Length, 3.69 in Overall Width, 13 in Overall Height, Surface Mount (Trim), 9.8 lb
Product Type
Main Lug Load Center
Short Description
NEMA 1 Main Lug Load Center, 4/4 C, 125 A
Special Features
Standard In
Additional Information
Circuit Breaker Compatibility
CH Circuit Breaker
Enclosure Type
Nema 1
For Use With
Type CH Breakers
Made In USA
yes
Media
Yes
Mounting Type
Surface Mount (Trim)
Number Of Circuits
4
Number Of Spaces
4
Overall Height
13 in;330.2 mm
Overall Width
3.69 in;93.7 mm
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH4L125SP
GTIN
00782114190500
UPC
782114190500
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
9.8 lb
Weight per each
9.8
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Residential
Mounting
Surface Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CH4L125SP.
Jump To:

Similar Items

Similar items are close alternatives to CH4L125SP, though they may not be 100% alike.

Cross Referenced

These items are similar to CH4L125SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH4L125SP Eaton 00782114190500
CUHCH4L125SP Eaton n/a
QTH3 GENERAL ELECTRIC n/a
E0408ML1125F ITE n/a
QO148L125GS Schneider Electric 00785901484400
Q150 Siemens 00783643148239

* All prices subject to change.

Begin Live Chat