CH4L125RP - 1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3

Eaton

  • $119.56 (Each)
  • $119.56 (Each)

In-Stock: 2 available locally (Las Cruces, NM) ( change location)
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
CH4L125RP
Manufacturer
Eaton
Manufacturer's Part Number
CH4L125RP
Description
1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, 10.96 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190517 / 00782114190517
Weight per unit
10.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.56 (Each)
Stock Availability
Las Cruces
2 (Check another store)
El Paso
0
All Stores
378
Resources
Other Links
 
 
CH4L125RP - Other
 
CH4L125RP - Other
 
CH4L125RP - Other
 
CH4L125RP - Other
 
CH4L125RP - Other
 
CH4L125RP - Other
Attachments
 
 
CH4L125RP - Specification Sheet
Images
 
 
CH4L125RP - Small Image
 
CH4L125RP - Large Image
 
CH4L125RP - Large Image
 
CH4L125RP - Large Image
 
CH4L125RP - Large Image
 
CH4L125RP - Large Image
 
CH4L125RP - Video
Brochures
 
 
CH4L125RP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Current Rating
125 A
Interrupt Rating
25
Material
Metallic
Phase
1
Voltage Rating
120/240 V ac
Wattage
Eight-pole
Wire Size
#14 to 1/0 AWG
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Depth
13
Height
3.69
Overall Length
11 in;279.4 mm
Size
7r
Width
11
Descriptions
Description
1PH/CH LOADCENTER 125A MLO 4/8 CIR. CU BUS NEMA 3
Extra Long Description
ETN CH4L125RP 1 Ph/CH LC 125A MLO 4
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 11 in Overall Length, 3.69 in Overall Width, 13 in Overall Height, 10.96 lb
Product Type
Main Lug Load Center
Short Description
NEMA 3R Main Lug Load Center, 4/4 C, 125 A
Special Features
Standard In
Additional Information
Circuit Breaker Compatibility
CH Circuit Breaker
Enclosure Type
Nema 3R
For Use With
Type CH Breakers
Made In USA
yes
Media
Yes
Number Of Circuits
4
Number Of Spaces
4
Overall Height
13 in;330.2 mm
Overall Width
3.69 in;93.7 mm
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH4L125RP
GTIN
00782114190517
UPC
782114190517
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
10.96 lb
Weight per each
10.96
Carton
1
Uses, Certifications, and Standards
Application
Residential
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 378

Location search:

Greater El Paso Area

Location Stock Available
Las Cruces
2 View Store
These alternate items can be purchased instead of CH4L125RP.
Jump To:

Similar Items

Similar items are close alternatives to CH4L125RP, though they may not be 100% alike.

Cross Referenced

These items are similar to CH4L125RP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH2L125RP Eaton 00782114190487
CH4L125R Eaton n/a
CH4L125RP Eaton 00782114190517
CUHCH2L125RP Eaton n/a
QTH3 GENERAL ELECTRIC n/a
TL412RT1 GENERAL ELECTRIC 00783164209686
TPL412R GENERAL ELECTRIC 00783164191325
QO148L125GRB Schneider Electric 00785901484394

* All prices subject to change.

Begin Live Chat