CH30L3225D - 3PH/CH Loadcntr 225A Mlo 30 Cir. Cu Bus Nema 1

Eaton

  • $539.69 (Each)
  • $539.69 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
CH30L3225D
Manufacturer
Eaton
Manufacturer's Part Number
CH30L3225D
Description
3PH/CH Loadcntr 225A Mlo 30 Cir. Cu Bus Nema 1
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 225 A, D, Copper, Nema 1, Metallic, Top/Bottom, CH, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097923 / 00782113097923
Weight per unit
34.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$539.69 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
24
Resources
Images
 
 
CH30L3225D - Small Image
 
CH30L3225D - Large Image
 
CH30L3225D - Large Image
 
CH30L3225D - Large Image
 
CH30L3225D - Large Image
 
CH30L3225D - Large Image
 
CH30L3225D - Video
Attachments
 
 
CH30L3225D - Specification Sheet
Other Links
 
 
CH30L3225D - Other
 
CH30L3225D - Other
 
CH30L3225D - Other
 
CH30L3225D - Other
 
CH30L3225D - Other
 
CH30L3225D - Other
Brochures
 
 
CH30L3225D - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
225
Interrupt Rating
35
Phase
3
Dimensions and Weight
Depth
29.13
Height
3.88
Size
D
Width
14.31
Descriptions
Description
3PH/CH LOADCNTR 225A MLO 30 CIR. CU BUS NEMA 1
Extra Long Description
ETN CH30L3225D 3Ph/CH LC 225A MLO 3
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenter,Standard,Main lug only,225 A,D,Copper,NEMA 1,Metallic,Top/bottom,CH,30 Circuits,30 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil
Product Type
3PH/CH LC 225A Mlo 30 CKT Cu Bus Nema 1
Special Features
Standard
Additional Information
Media
Yes
Number Of Spaces
30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30L3225D
GTIN
00782113097923
UPC
782113097923
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
34.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat