BINA - Isolated Neutral or Ground Assembly Computer Circu

Eaton

  • $58.70 (Each)
  • $58.70 (Each)

In-Stock: 7 available locally (Terrell, TX) ( change location)
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
BINA
Manufacturer
Eaton
Manufacturer's Part Number
BINA
Description
Isolated Neutral or Ground Assembly Computer Circu
Isolated Neutral Assembly, 8 In Overall Length, 5 In Overall Width, 1.5 In Overall Height, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099439 / 00782113099439
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.70 (Each)
Stock Availability
Terrell
7 (Check another store)
Tyler
0
All Stores
34
Resources
Images
 
 
BINA - Small Image
 
BINA - Large Image
 
BINA - Large Image
 
BINA - Large Image
 
BINA - Large Image
 
BINA - Large Image
Brochures
 
 
BINA - Brochure
Other Links
 
 
BINA - Other
 
BINA - Other
 
BINA - Other
 
BINA - Other
Attachments
 
 
BINA - Specification Sheet
Specifications Sheets
 
 
BINA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8 in
Size
3/4 in
Descriptions
Description
ISOLATED NEUTRAL OR GROUND ASSEMBLY COMPUTER CIRCU
Extra Long Description
ETN BINA Isolated Neutral or Grnd A
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Isolated Neutral Assembly, 8 in Overall Length, 5 in Overall Width, 1.5 in Overall Height, 0.1 lb/EA
Product Type
Isolated Neutral Assembly
Short Description
Isolated Neutral Assembly, 8 in, 5 in
Special Features
Used with CH style 3/4 in Loadcenters
Additional Information
Accessory Type
Isolated Neutral Assembly
Dimensions
8.0000 IN X 5.0000 IN X 1.5000 IN
For Use With
CH Style 3/4 in Loadcenters
Made In USA
yes
Overall Height
1.5 in
Overall Width
5 in
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BINA
GTIN
00782113099439
UPC
782113099439
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat