ARP00021CH4 - 4" Hub

Eaton

  • $140.24 (Each)
  • $140.24 (Each)

  • $701.20 (Per 5)

In-Stock: 1 available locally (Mineral Wells, TX) ( change location)
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
ARP00021CH4
Manufacturer
Eaton
Manufacturer's Part Number
ARP00021CH4
Description
4" Hub
Socket Hub, 1.8 In Overall Height, 5 In Overall Width, 5 In Overall Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114117262 / 00782114117262
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.24 (Each)
Standard Packaging
$701.20 (Per 5)
Stock Availability
Mineral Wells
1 (Check another store)
DFW RDC
16
All Stores
186
Resources
Other Links
 
 
ARP00021CH4 - Other
 
ARP00021CH4 - Other
 
ARP00021CH4 - Other
 
ARP00021CH4 - Other
Brochures
 
 
ARP00021CH4 - Brochure
Images
 
 
ARP00021CH4 - Small Image
 
ARP00021CH4 - Large Image
 
ARP00021CH4 - Large Image
 
ARP00021CH4 - Large Image
 
ARP00021CH4 - Large Image
Attachments
 
 
ARP00021CH4 - Specification Sheet
Specifications Sheets
 
 
ARP00021CH4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
5 in
Size
4 INCH
Descriptions
Description
4" HUB
Extra Long Description
ETN ARP00021CH4 4" HUB
Features
Eaton meter socket hub, Hub, Size: 4 inch, Used with: Meter sockets
Long Description
Socket Hub, 1.8 in Overall Height, 5 in Overall Width, 5 in Overall Length, 1 lb
Product Type
Socket Hub
Short Description
Socket Hub, 1.8 in (H), 5in (L)
Special Features
For Use With Meter Sockets
Additional Information
Accessory Type
Socket Hub
Dimensions
5.0000 IN X 5.0000 IN X 1.8000 IN
For Use With
Meter Sockets
Made In USA
yes
Overall Height
1.8 in
Overall Width
5 in
Package Quantity
1 CA
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00021CH4
GTIN
00782114117262
UPC
782114117262
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ARP00021CH4.
Jump To:

Similar Items

Similar items are close alternatives to ARP00021CH4, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat