ARP00003CH1 - 1 Inch Hub Closure Plate Enc Meter Socket Accessor

Eaton

  • $28.50 (Each)
  • $28.50 (Each)

  • $285.00 (Per 10)

In-Stock: 8 available locally (New Braunfels, TX) ( change location)
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
ARP00003CH1
Manufacturer
Eaton
Manufacturer's Part Number
ARP00003CH1
Description
1 Inch Hub Closure Plate Enc Meter Socket Accessor
Socket Hub Cover Plate, 2 In Overall Height, 3.25 In Overall Width, 2 In Overall Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114004081 / 00782114004081
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.50 (Each)
Standard Packaging
$285.00 (Per 10)
Stock Availability
New Braunfels
8 (Check another store)
San Antonio RDC
1
All Stores
551
Resources
Brochures
 
 
ARP00003CH1 - Brochure
Other Links
 
 
ARP00003CH1 - Other
 
ARP00003CH1 - Other
 
ARP00003CH1 - Other
Images
 
 
ARP00003CH1 - Small Image
 
ARP00003CH1 - Large Image
 
ARP00003CH1 - Large Image
 
ARP00003CH1 - Large Image
Attachments
 
 
ARP00003CH1 - Specification Sheet
Specifications Sheets
 
 
ARP00003CH1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2 in
Size
1 INCH
Descriptions
Description
1 INCH HUB CLOSURE PLATE ENC METER SOCKET ACCESSOR
Extra Long Description
ETN ARP00003CH1 1 INCH HUB CLOSURE
Features
Eaton meter socket hub cover plate, Hub cover plate, Size: 1 inch, Used with: Meter sockets
Long Description
Socket Hub Cover Plate, 2 in Overall Height, 3.25 in Overall Width, 2 in Overall Length, 0.25 lb
Product Type
Socket Hub Cover Plate
Short Description
Socket Hub Cover Plate, 2 in (H), 2in (L)
Special Features
For Use With Meter Sockets
Additional Information
Accessory Type
Hub Cover Plate
Dimensions
0.0200 IN X 10.5800 IN X 13.6250 IN
For Use With
Meter Sockets
Made In USA
yes
Overall Height
2 in
Overall Width
3.25 in
Package Quantity
1 CA;10 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00003CH1
GTIN
00782114004081
UPC
782114004081
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ARP00003CH1.
Jump To:

Similar Items

Similar items are close alternatives to ARP00003CH1, though they may not be 100% alike.

Cross Referenced

These items are similar to ARP00003CH1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARP00003CH1 Eaton 00782114004081
DS100H1 Eaton 00782113109923
TC100 GENERAL ELECTRIC 00783164000320
ECHV250 ITE n/a
A100 Schneider Electric 00785901029489
EC38599 Siemens 00783643465565
ECHS100 Siemens 00783643455092
HR100 Siemens 00783643112346

* All prices subject to change.

Begin Live Chat