PSG240E24SMB - Power Supply Heavy Duty Screw Terminals

Eaton

  • $605.26 (Each)
  • $605.26 (Each)

In-Stock: 1 available locally (San Antonio RDC, TX) ( change location)
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
PSG240E24SMB
Manufacturer
Eaton
Manufacturer's Part Number
PSG240E24SMB
Description
Power Supply Heavy Duty Screw Terminals
Power Supply, 240W, Single-Phase, 100-240V Input Voltage, 24 VDC Output Voltage, Metal Enclosure, Heavy-Duty Screw Terminals, Red Led
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
786689791933 / 00786689791933
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$605.26 (Each)
Stock Availability
San Antonio RDC
1 (Check another store)
All Stores
11
Resources
Images
 
 
PSG240E24SMB - Video
 
PSG240E24SMB - Small Image
 
PSG240E24SMB - Large Image
 
PSG240E24SMB - Large Image
 
PSG240E24SMB - Large Image
Other Links
 
 
PSG240E24SMB - Other
 
PSG240E24SMB - Other
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
POWER SUPPLY HEAVY DUTY SCREW TERMINALS
Extra Long Description
ETN PSG240E24SMB Power supply, Heav
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Power Supply, 240W, Single-phase, 100-240V input voltage, 24 Vdc output voltage, metal enclosure, Heavy-duty screw terminals, Red LED
Product Type
Power Supply, Heavy Duty Screw Terminals
Additional Information
Dimensions
7.5000 IN X 7.0000 IN X 1.7000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG240E24SMB
GTIN
00786689791933
UPC
786689791933
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight per each
0.62
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
EN Listed,cULus/UL 60950-1,IEC Rated,cUL Recognized,German Safety,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater San Antonio RDC Area

Location Stock Available
Pleasanton
2 View Store
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PSG240E24SMB.
Jump To:

Similar Items

Similar items are close alternatives to PSG240E24SMB, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat