MMX34AA2D4F00 - M-Max 3P 480V In/3P 480V Out 2.4A 1.0HP FS1 W Emc

Eaton

  • $430.80 (Each)
  • $430.80 (Each)
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
MMX34AA2D4F00
Manufacturer
Eaton
Manufacturer's Part Number
MMX34AA2D4F0-0
Description
M-Max 3P 480V In/3P 480V Out 2.4A 1.0HP FS1 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS1 Frame, 380-480V, 460V, IP20 Enclosure Rating, 1 HP, 2.4A Output, 3.2A Input, Three-Phase In, Three-Phase Out
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268798 / 00786685268798
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$430.80 (Each)
Resources
Images
 
 
MMX34AA2D4F00 - Small Image
 
MMX34AA2D4F00 - Large Image
 
MMX34AA2D4F00 - Small Image
 
MMX34AA2D4F00 - Large Image
 
MMX34AA2D4F00 - Large Image
 
MMX34AA2D4F00 - Large Image
Attachments
 
 
MMX34AA2D4F00 - Specification Sheet
Brochures
 
 
MMX34AA2D4F00 - Brochure
Tech Bulletins
 
 
MMX34AA2D4F00 - Tech Bulletin
Other Links
 
 
MMX34AA2D4F00 - Other
 
MMX34AA2D4F00 - Other
 
MMX34AA2D4F00 - Other
 
MMX34AA2D4F00 - Other
 
MMX34AA2D4F00 - Other
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
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Description
M-MAX 3P 480V IN/3P 480V OUT 2.4A 1.0HP FS1 W EMC
Product Type
MMX 480V, 2.4A, 1.0HP, FS1, W Emc
extra long description
ETN MMX34AA2D4F0-0 MMX 480V,2.4A,1.
Special Features
Aa Software Design Series, Emc Filter
Long Description
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS1 frame, 380-480V, 460V, IP20 enclosure rating, 1 hp, 2.4A output, 3.2A input, Three-phase in, three-phase out
Additional Information
Output Current
2.4 A
dimensions
2.5800 IN X 6.1600 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MMX34AA2D4F0-0
GTIN
00786685268798
UPC
786685268798
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight per each
1.78
Carton
1
Uses, Certifications, and Standards
standard
EN 60204-1,UL Listed,cUL Certified,EN 61800-3,EN 61800-5-1,RoHS Compliant,CE Marked,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MMX34AA2D4F00.
Jump To:

Similar Items

Similar items are close alternatives to MMX34AA2D4F00, though they may not be 100% alike.

Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 0.75 KW 1 HP CT 3PH 5...
  • Our Part #: DG1342D2FBC21C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DG1-342D2FB-C21C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,158.85) ·
DG1342D2FBC21C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,158.85

Each

QTY:
Each
Add
00786685858845|0786685|786685858845|78668585884|85884|DC1 342D2NN A20N|DC1342D2N...
  • Our Part #: DC1342D2NNA20N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DC1-342D2NN-A20N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($802.68) ·
DC1342D2NNA20N - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$802.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat