DG1342D2FBC21C - DG1 480V FR1 N1 1HP 2.2A CT 1.5HP 3.3A VT W/ BC

Eaton

  • $1274.73 (Each)
  • $1,274.73 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
DG1342D2FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-342D2FB-C21C
Description
DG1 480V FR1 N1 1HP 2.2A CT 1.5HP 3.3A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 0.75 KW 1 HP CT 3PH 50/60 HZ 2.2A Output IP21/Type 1 FR1 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878829 / 00786685878829
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,274.73 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
DG1342D2FBC21C - Small Image
 
DG1342D2FBC21C - Large Image
 
DG1342D2FBC21C - Large Image
 
DG1342D2FBC21C - Large Image
Attachments
 
 
DG1342D2FBC21C - Specification Sheet
Other Links
 
 
DG1342D2FBC21C - Other
 
DG1342D2FBC21C - Other
 
DG1342D2FBC21C - Other
 
DG1342D2FBC21C - Other
 
DG1342D2FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
9
Height
13
Depth
17
Descriptions
Description
DG1 480V FR1 N1 1HP 2.2A CT 1.5HP 3.3A VT W/ BC
Product Type
DG1, 480V FR1 , N1, 1HP, 2.2A/1.5HP, 3.3A, BC
extra long description
ETN DG1-342D2FB-C21C DG1,480V FR1 ,
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 0.75 kW 1 Hp CT 3PH 50/60 Hz 2.2A output IP21/type 1 FR1 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Additional Information
Input Voltage
230 V, 208-240 V(-15%, +10%)
display
LCD graphical
keypad
Included
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-342D2FB-C21C
GTIN
00786685878829
UPC
786685878829
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
standard
EN 61800-3,EN 61800-5-1,cUL Listed,EN 62061,IEC 61508,EN ISO 13849-1,UL Listed,UL 508C,RoHS Compliant,CE Marked,C-Tick Compliant,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
1 View Store
These alternate items can be purchased instead of DG1342D2FBC21C.
Jump To:

Similar Items

Similar items are close alternatives to DG1342D2FBC21C, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • MFR Part #: MMX34AA2D4F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($430.80) ·
MMX34AA2D4F00 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$430.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat