DC1342D2NNA20N - 1HP 480V 3PH 2.2A IP20 F1

Eaton

  • $802.68 (Each)
  • $802.68 (Each)
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
DC1342D2NNA20N
Manufacturer
Eaton
Manufacturer's Part Number
DC1-342D2NN-A20N
Description
1HP 480V 3PH 2.2A IP20 F1
00786685858845|0786685|786685858845|78668585884|85884|DC1 342D2NN A20N|DC1342D2NNA20N|DC1-342D2NN-A20N|DC1 IP20 480V In/460V Out 1HP, 2.2A|Cutler Hammer DC1 342D2NN A20N|Cutler Hammer DC1342D2NNA20N|Cutler Hammer DC1-342D2NN-A20N|Cutler-Hammer, Inc DC1 342D2NN A20N|Cutler-Hammer, Inc DC1342D2NNA20N|Cutler-Hammer, Inc DC1-342D2NN-A20N|Eatin DC1 342D2NN A20N|Eatin DC1342D2NNA20N|Eatin DC1-342D2NN-A20N|Eaton / Cutler Hammer DC1 342D2NN A20N|Eaton / Cutler Hammer DC1342D2NNA20N|Eaton / Cutler Hammer DC1-342D2N
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685858845 / 00786685858845
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$802.68 (Each)
Resources
Images
 
 
DC1342D2NNA20N - Large Image
 
DC1342D2NNA20N - Large Image
 
DC1342D2NNA20N - Large Image
 
DC1342D2NNA20N - Small Image
 
DC1342D2NNA20N - Large Image
 
DC1342D2NNA20N - Large Image
Attachments
 
 
DC1342D2NNA20N - Specification Sheet
Brochures
 
 
DC1342D2NNA20N - Brochure
Other Links
 
 
DC1342D2NNA20N - Other
 
DC1342D2NNA20N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
36.0000 IN X 24.0000 IN X 24.0000 IN
Descriptions
Description
1HP 480V 3PH 2.2A IP20 F1
Product Type
DC1 IP20 480V In/460V Out 1HP, 2.2a
Long Description
00786685858845|0786685|786685858845|78668585884|85884|DC1 342D2NN A20N|DC1342D2NNA20N|DC1-342D2NN-A20N|DC1 IP20 480V IN/460V OUT 1HP, 2.2A|CUTLER HAMMER DC1 342D2NN A20N|CUTLER HAMMER DC1342D2NNA20N|CUTLER HAMMER DC1-342D2NN-A20N|CUTLER-HAMMER, INC DC1 342D2NN A20N|CUTLER-HAMMER, INC DC1342D2NNA20N|CUTLER-HAMMER, INC DC1-342D2NN-A20N|Eatin DC1 342D2NN A20N|Eatin DC1342D2NNA20N|Eatin DC1-342D2NN-A20N|Eaton / Cutler Hammer DC1 342D2NN A20N|Eaton / Cutler Hammer DC1342D2NNA20N|Eaton / Cutler Hammer DC1-342D2N
extra long description
ETN DC1-342D2NN-A20N DC1 IP20 480V
Additional Information
dimensions
4.8800 IN X 3.1900 IN X 7.2400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-342D2NN-A20N
GTIN
00786685858845
UPC
786685858845
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
standard
cUL Certified,EN 61800-3,EN 61800-5-1,EN 60529,UkrSepro,UL Listed,RoHS Compliant,CE Marked,C-Tick Compliant
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DC1342D2NNA20N.
Jump To:

Similar Items

Similar items are close alternatives to DC1342D2NNA20N, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA2D4F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA2D4F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($430.80) ·
MMX34AA2D4F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$430.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat