M22PVTK12P - Red Twist-to-Release E-Stop 1NO/2NC LGND PLS Pop

Eaton

  • $97.98 (Each)
  • $97.98 (Each)

In-Stock: 3 available locally (Sulphur Springs, TX) ( change location)
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
M22PVTK12P
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVT-K12-P
Description
Red Twist-to-Release E-Stop 1NO/2NC LGND PLS Pop
Eaton M22 Twist-to-Release Emergency Stop, Complete Device, 22.5 MM, Knob, Maintained, Non-Illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685382623 / 00786685382623
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.98 (Each)
Stock Availability
Sulphur Springs
3 (Check another store)
Tyler
5
All Stores
36
Resources
Tech Bulletins
 
 
M22PVTK12P - Tech Bulletin
Images
 
 
M22PVTK12P - Small Image
 
M22PVTK12P - Large Image
 
M22PVTK12P - Large Image
 
M22PVTK12P - Large Image
Attachments
 
 
M22PVTK12P - Specification Sheet
Other Links
 
 
M22PVTK12P - Other
 
M22PVTK12P - Other
 
M22PVTK12P - Other
 
M22PVTK12P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Knob
Dimensions and Weight
Height
1
Length
2
Size
22.5 mm
Width
4
Descriptions
Description
RED TWIST-TO-RELEASE E-STOP 1NO/2NC LGND PLS POP
Extra Long Description
ETN M22-PVT-K12-P RED TWIST-TO-RELE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13
Product Type
Red Twist-to-Release E-Stop, 1NO/2NC
Additional Information
Action
Maintained
Contact Configuration
1 NO-2 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-PVT-K12-P
GTIN
00786685382623
UPC
786685382623
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,Lloyd's Register Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat