ECN5422AAER63D - Pump Panel - 60A Fusible SW Nema 3R SZ 2 120VAC CO

Eaton

  • $5686.32 (Each)
  • $5,686.32 (Each)

In-Stock: 1 available locally (Amarillo, TX) ( change location)
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
ECN5422AAER63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN5422AAE-R63/D
Description
Pump Panel - 60A Fusible SW Nema 3R SZ 2 120VAC CO
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 60A/600V Type R Fuse Clip, 9-45A Solid-State Electronic Overload Relay, Nema Size 2 Frame
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455273 / 00786685455273
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,686.32 (Each)
Stock Availability
Amarillo
1 (Check another store)
All Stores
8
Resources
Brochures
 
 
ECN5422AAER63D - Brochure
Other Links
 
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
Images
 
 
ECN5422AAER63D - Small Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
40
Height
12
Width
20
Descriptions
Description
PUMP PANEL - 60A FUSIBLE SW NEMA 3R SZ 2 120VAC CO
Extra Long Description
ETN ECN5422AAE-R63/D PP 60A FUS SW
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 120V/60 Hz, 110V/50 Hz coil, 60A/600V Type R fuse clip, 9-45A solid-state electronic overload relay, NEMA size 2 frame
Product Type
PP 60A Fus SW N3R SZ2 120V CL
Additional Information
Coil Voltage
120V/60 Hz, 110V/50 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN5422AAE-R63/D
GTIN
00786685455273
UPC
786685455273
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
Standard
UL Listed,OSHPD Certified,cUL Listed,ABS Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
1 View Store
Borger
2 View Store
Dumas
1 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat