ECN0511AAAR63C - Non-Combo Nema 1 FVNR SZ 1 120VAC Coil

Eaton

  • $800.94 (Each)
  • $800.94 (Each)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
ECN0511AAAR63C
Manufacturer
Eaton
Manufacturer's Part Number
ECN0511AAA-R63/C
Description
Non-Combo Nema 1 FVNR SZ 1 120VAC Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 4 to 20 A, 11.6 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450568 / 00786685450568
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$800.94 (Each)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
69
Resources
Images
 
 
ECN0511AAAR63C - Small Image
 
ECN0511AAAR63C - Large Image
 
ECN0511AAAR63C - Large Image
 
ECN0511AAAR63C - Large Image
 
ECN0511AAAR63C - Large Image
Other Links
 
 
ECN0511AAAR63C - Other
 
ECN0511AAAR63C - Other
 
ECN0511AAAR63C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
4 to 20 A
Number Of Phases
1
Dimensions and Weight
Depth
14.9
Height
8.5
Size
NEMA size 1
Width
10.1
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 1 120VAC COIL
Extra Long Description
ETN ECN0511AAA-R63/C NON-COMBO NEMA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 4 to 20 A, 11.6 lb
Product Type
Non-Combination Non-Reversing Starter
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, 9 to 45 A
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Additional Information
Coil Voltage
110 to 120 V ac
Enclosure Type
Nema 1
Made In USA
yes
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ECN0511AAAR63C
GTIN
00786685450568
UPC
786685450568
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight
11.6 lb
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Standard
UL Listed file E1491,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ECN0511AAAR63C.
Jump To:

Similar Items

Similar items are close alternatives to ECN0511AAAR63C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat