C25BNB220A - Compact 2P 20A Cont SCR Term Quad QC 120VAC Coil

Eaton

  • $49.54 (Each)
  • $49.54 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C25BNB220A
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB220A
Description
Compact 2P 20A Cont SCR Term Quad QC 120VAC Coil
Eaton Definite Purpose Contactor, Quick, 40A, 208-240 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 40A, Contactor, Two-Pole, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685115948 / 00786685115948
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.54 (Each)
Resources
Images
 
 
C25BNB220A - Small Image
 
C25BNB220A - Large Image
 
C25BNB220A - Large Image
Specifications Sheets
 
 
C25BNB220A - Specification Sheet
Attachments
 
 
C25BNB220A - Specification Sheet
Other Links
 
 
C25BNB220A - Other
Features
Current Rating
20 A
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Overall Length
2.32 in;59 mm
Descriptions
Long Description
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 20 A, 110 to 120 V ac, 30 A Resistive Load, 1-1/2 hp (115 V);3 hp (230 V);1.1 kW (115 V);2.2 kW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.19 in Overall Height, 2.32 in Overall Length, 1.97 in Overall Width, 0.5 lb
Product Type
Definite Purpose Control - Contactor
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 2P, 20 A, 110 to 120 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
COMPACT 2P 20A CONT SCR TERM QUAD QC 120VAC COIL
extra long description
ETN C25BNB220A COMPCT 2P 20A CONT S
Additional Information
Enclosure Type
Open with metal mounting plate
body type
Compact
Coil Voltage
110 to 120 V ac
resistive load
30 A
motor power
1-1/2 hp (115 V);3 hp (230 V);1.1 kW (115 V);2.2 kW (230 V)
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.19 in;81 mm
Overall Width
1.97 in;50 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNB220A
GTIN
00786685115948
UPC
786685115948
Taxonomies, Classifications, and Categories
Type
Definite purpose contactor
Category Description
DP CONTACTORS
Packaging
Weight
0.5 lb;0.2 kg
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Recognized,CSA Certified,RoHS Compliant
Frequency Rating
50 to 60 Hz
You must have an account to view stock levels
These alternate items can be purchased instead of C25BNB220A.
Jump To:

Cross Referenced

These items are similar to C25BNB220A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C202U20 Eaton n/a
C25BNB220A Eaton 00786685115948
45CA20AF FURNAS n/a
45CG20AF FURNAS n/a
CR353CA2AA1 GENERAL ELECTRIC 00783166404607
CR453CA2AAA GENERAL ELECTRIC 00783166608302
5B132 WW GRAINGER n/a
A77306680A120 Joslyn Clark n/a
202AOSK2 Paragon n/a
500T0D920 Rockwell Automation n/a
8910DP12V02 Schneider Electric 00785901073291
45CG20AFX636 Siemens n/a
45GC20AF Siemens n/a

* All prices subject to change.