C25BNB220A - Compact 2P 20A Cont SCR Term Quad QC 120VAC Coil

Eaton

  • $78.70 (Each)
  • $78.70 (Each)
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
C25BNB220A
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB220A
Description
Compact 2P 20A Cont SCR Term Quad QC 120VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 20 A, 110 to 120 V Ac, 30 A Resistive Load, 1-1/2 HP (115 V);3 HP (230 V);1.1 KW (115 V);2.2 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685115948 / 00786685115948
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.70 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
43
Resources
Images
 
 
C25BNB220A - Small Image
 
C25BNB220A - Large Image
 
C25BNB220A - Large Image
Specifications Sheets
 
 
C25BNB220A - Specification Sheet
Attachments
 
 
C25BNB220A - Specification Sheet
Other Links
 
 
C25BNB220A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Distribution Centers

Location Stock Available
Lubbock
12 View Store
San Antonio RDC
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
New Braunfels
2 View Store
Spring
1 View Store
These alternate items can be purchased instead of C25BNB220A.
Jump To:

Cross Referenced

These items are similar to C25BNB220A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C202U20 Eaton n/a
C25BNB220A Eaton 00786685115948
45CA20AF FURNAS n/a
45CG20AF FURNAS n/a
CR353CA2AA1 GENERAL ELECTRIC 00783166404607
CR453CA2AAA GENERAL ELECTRIC 00783166608302
5B132 WW GRAINGER n/a
A77306680A120 Joslyn Clark n/a
202AOSK2 Paragon n/a
500T0D920 Rockwell Automation n/a
8910DP12V02 Schneider Electric 00785901073291
45CG20AFX636 Siemens n/a
45GC20AF Siemens n/a

* All prices subject to change.

Begin Live Chat