10250T51C - 30MM Cont BLK 1NC

Eaton

  • $47.03 (Each)
  • $47.03 (Each)

  • $470.30 (Per 10)

In-Stock: 2 available locally (Centennial, CO) ( change location)
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
10250T51C
Manufacturer
Eaton
Manufacturer's Part Number
10250T51C
Description
30MM Cont BLK 1NC
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, Pressure Terminal, 1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782114121429 / 00782114121429
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.03 (Each)
Standard Packaging
$470.30 (Per 10)
Stock Availability
Centennial
2 (Check another store)
Denver
0
All Stores
96
Resources
Other Links
 
 
10250T51C - Other
 
10250T51C - Other
 
10250T51C - Other
 
10250T51C - Other
Attachments
 
 
10250T51C - Specification Sheet
Images
 
 
10250T51C - Video
 
10250T51C - Small Image
 
10250T51C - Large Image
 
10250T51C - Large Image
 
10250T51C - Large Image
 
10250T51C - Large Image
Specifications Sheets
 
 
10250T51C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.9
Height
2.2
Width
1.3
Descriptions
Description
30MM CONT BLK 1NC
Extra Long Description
ETN 10250T51C 30MM CONT BLK 1NC AMB
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, Pressure terminal, 1NC
Product Type
30MM Cont BLK 1NC Amber
Special Features
Amber block
Additional Information
Contact Configuration
1 NC (standard)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T51C
Model
Pushbutton accessory
GTIN
00782114121429
UPC
782114121429
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250T51C.
Jump To:

Cross Referenced

These items are similar to 10250T51C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HT8B Automation Direct n/a
3022CBNC c3controls n/a
10250T2C Eaton 00782114121368
10250T3 Eaton 00782113203430
10250T50 Eaton n/a
10250T51C Eaton 00782114121429
10250T51P Eaton 00782114121436
E30KLA2 Eaton 00782113218175
52BAJ FURNAS n/a
BJJ FURNAS n/a
CR104PXC01 GENERAL ELECTRIC 00783166289402
CR104PXC01F GENERAL ELECTRIC 00783166582664
CR104XC01 GENERAL ELECTRIC n/a
CR2840U201 GENERAL ELECTRIC n/a
CR2940U201 GENERAL ELECTRIC n/a
CR2940U301A GENERAL ELECTRIC n/a
CR2940U302A GENERAL ELECTRIC n/a
GCR104PXC01 GENERAL ELECTRIC n/a
5B535 WW GRAINGER n/a
PTCE Honeywell n/a
BST001 Idec n/a
100TCB01 Joslyn Clark n/a
40702000 REESE n/a
800TXD2NC Rockwell Automation n/a
800TXD6 Rockwell Automation n/a
9001KA3 Schneider Electric 00785901880028
3SB14000C Siemens n/a
3SB14300C Siemens n/a
S2BAJ Siemens n/a
100TCB01 Thomas & Betts 00749761241016
OT1AB Westinghouse n/a
OT1LB Westinghouse n/a
OT2D Westinghouse n/a
PB1B Westinghouse n/a

* All prices subject to change.

Begin Live Chat