10250T206NC2N - Ind LGT 24V FV G PLST Lens

Eaton

  • $271.52 (Each)
  • $271.52 (Each)

In-Stock: 1 available locally (Tyler, TX) ( change location)
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
10250T206NC2N
Manufacturer
Eaton
Manufacturer's Part Number
10250T206NC2N
Description
Ind LGT 24V FV G PLST Lens
Eaton 10250T Pushbutton, Heavy-Duty Indicating Light, Standard Actuator, Incandescent, Full Voltage, Green, Plastic, 24 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113871660 / 00782113871660
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.52 (Each)
Stock Availability
Tyler
1 (Check another store)
All Stores
20
Resources
Attachments
 
 
10250T206NC2N - Specification Sheet
Images
 
 
10250T206NC2N - Video
 
10250T206NC2N - Small Image
 
10250T206NC2N - Large Image
 
10250T206NC2N - Large Image
 
10250T206NC2N - Large Image
 
10250T206NC2N - Large Image
Other Links
 
 
10250T206NC2N - Other
 
10250T206NC2N - Other
 
10250T206NC2N - Other
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
IND LGT 24V FV G PLST LENS
Extra Long Description
ETN 10250T206NC2N IND LGT 24V FV G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Standard actuator, Incandescent, Full voltage, Green, Plastic, 24 Vac/dc
Product Type
Ind LGT 24V FV G PLST Lens
Additional Information
Dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T206NC2N
GTIN
00782113871660
UPC
782113871660
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:
These alternate items can be purchased instead of 10250T206NC2N.
Jump To:

Cross Referenced

These items are similar to 10250T206NC2N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T206NC2N Eaton 00782113871660
AH30ZMGE3 FUJI ELECTRIC n/a
52PA4D3 FURNAS n/a
BJL82 FURNAS n/a
CR104PLG18G GENERAL ELECTRIC 00783166283851
CR104PLT18G GENERAL ELECTRIC 00783166284643
800TPSDH24G Rockwell Automation n/a
800TQ24G Rockwell Automation n/a
PR2L24CG1 RUNDEL n/a
9001KP35G31 Schneider Electric 00785901032236
XB2MV713 Schneider Electric n/a
XB2MV813 Schneider Electric n/a
XB3BV633 Schneider Electric n/a
3SB03LFCG Siemens n/a
PL3031AGJ TOSHIBA n/a
PB1AA0 Westinghouse n/a
PB1HAGL3 Westinghouse n/a

* All prices subject to change.

Begin Live Chat