10250T1311 - Sel SW 2P KNB

Eaton

  • $99.26 (Each)
  • $99.26 (Each)

  • $992.60 (Per 10)

In-Stock: 3 available locally (Jacksonville, TX) ( change location)
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
10250T1311
Manufacturer
Eaton
Manufacturer's Part Number
10250T1311
Description
Sel SW 2P KNB
Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113219691 / 00782113219691
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.26 (Each)
Standard Packaging
$992.60 (Per 10)
Stock Availability
Jacksonville
3 (Check another store)
Nacogdoches
13
All Stores
428
Resources
Attachments
 
 
10250T1311 - Specification Sheet
Images
 
 
10250T1311 - Video
 
10250T1311 - Small Image
 
10250T1311 - Large Image
 
10250T1311 - Large Image
Specifications Sheets
 
 
10250T1311 - Specification Sheet
Other Links
 
 
10250T1311 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Knob
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.9 x 1.9 x 2.2 in
Descriptions
Description
SEL SW 2P KNB
Extra Long Description
ETN 10250T1311 SEL SW 2P KNB
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 x 1.9 x 2.2 in Size, Non-Illuminated, 0.25 lb
Product Type
Selector Switch
Short Description
Selector Switch, 10250T Series, 3 Positions, Lever
Additional Information
Actuator Type
Knob
Cam Code
1
Dimensions
1.9000 IN X 1.9000 IN X 2.2000 IN
Exact Weight
0.25
Illuminated/Non-Illuminated
Non-Illuminated
Media
Yes
Number Of Positions
2
Standards Met
UL Listed;CSA Certified;CE Marked
Switch Action
Maintained
Manufacturer Information
Brand
Eaton Cutler-Hammers
Manufacturers Part Number
10250T1311
GTIN
00782113219691
UPC
782113219691
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Nema Rating
NEMA 3;3R;4;4X;12;13
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 428

Location search:
These alternate items can be purchased instead of 10250T1311.
Jump To:

Cross Referenced

These items are similar to 10250T1311 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T131 Eaton n/a
10250T1311 Eaton 00782113219691
10250T20 Eaton n/a
10250T20K Eaton n/a
HT8JAH3A Eaton 782113682877
OT3PH FUJI ELECTRIC n/a
52SA2AAB FURNAS n/a
52SA2AAN FURNAS n/a
CR104PSG21B GENERAL ELECTRIC 783166285145
CR104PSG2IB GENERAL ELECTRIC n/a
CR104SG21B GENERAL ELECTRIC n/a
CR2940UB200A GENERAL ELECTRIC n/a
GCR104PSG21B GENERAL ELECTRIC n/a
H33SW12MKL0 GOULD n/a
5B509 WW GRAINGER n/a
PTSBF302 Honeywell n/a
40201 REESE n/a
90013TS1 Schneider Electric n/a
9001DTS1 Schneider Electric n/a
9001KS11B Schneider Electric 00785901322832
9001TS1 Schneider Electric 00785901840633
ZB2MD1 Schneider Electric 00785901264057
ZB3BD2 Schneider Electric n/a
104PSG21B SELECTOR SWITCH n/a
3SB032MKB Siemens n/a
PB1JAH2A Westinghouse n/a
PB1JDH2A Westinghouse n/a

* All prices subject to change.

Begin Live Chat