10250H5200 - 10250 STD. Duty Rectangular PB

Eaton

  • $305.56 (Each)
  • $305.56 (Each)

In-Stock: 2 available locally (Las Cruces, NM) ( change location)
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
10250H5200
Manufacturer
Eaton
Manufacturer's Part Number
10250H5200
Description
10250 STD. Duty Rectangular PB
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 2.4 In Overall Width, 2 In Overall Height, 4.9 In Overall Length, Surface Mount, Flush Actuator, Die Cast (Enclosure) Material, Red (Actuator), 0.7 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113203096 / 00782113203096
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.56 (Each)
Stock Availability
Las Cruces
2 (Check another store)
El Paso
3
All Stores
111
Resources
Attachments
 
 
10250H5200 - Specification Sheet
Images
 
 
10250H5200 - Video
 
10250H5200 - Small Image
 
10250H5200 - Large Image
 
10250H5200 - Large Image
 
10250H5200 - Large Image
 
10250H5200 - Large Image
Specifications Sheets
 
 
10250H5200 - Specification Sheet
Other Links
 
 
10250H5200 - Other
 
10250H5200 - Other
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
Die Cast (Enclosure)
Material, Color, and Finish
Color
Red (Actuator)
Dimensions and Weight
Overall Length
4.9 in
Descriptions
Description
10250 STD. DUTY RECTANGULAR PB
Extra Long Description
ETN 10250H5200 10250 STD. DUTY RECT
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 2.4 in Overall Width, 2 in Overall Height, 4.9 in Overall Length, Surface Mount, Flush Actuator, Die Cast (Enclosure) Material, Red (Actuator), 0.7 lb
Product Type
Push Button Station
Short Description
Push Button Station, Die Cast, Surface Mount, NEMA 1
Additional Information
Actuator Type
Flush
Dimensions
2.2000 IN X 2.4000 IN X 2.0000 IN
Legend
Start/Stop
Media
Yes
Mounting Type
Surface Mount
Number Of Elements
2
Overall Height
2 in
Overall Width
2.4 in
Standards Met
UL 505;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250H5200
GTIN
00782113203096
UPC
782113203096
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
PUSHBUTTON
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
Nema Rating
NEMA 1
Standard
CSA Certified,UL 505,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250H5200.
Jump To:

Cross Referenced

These items are similar to 10250H5200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250H520 Eaton n/a
10250H5200 Eaton 00782113203096
50CA3DE FURNAS n/a
50CA3DF FURNAS n/a
2EK13 WW GRAINGER n/a
5X160 WW GRAINGER n/a
1001A3 Joslyn Clark n/a
800S2SA Rockwell Automation n/a
9001AE3 Schneider Electric 00785901849247
9001B30 Schneider Electric n/a
9001BG201 Schneider Electric 00785901390176
H12K4S Schneider Electric n/a

* All prices subject to change.

Begin Live Chat