10250H5200 - 10250 STD. Duty Rectangular PB

Eaton

  • $282.93 (Each)
  • $282.93 (Each)
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
10250H5200
Manufacturer
Eaton
Manufacturer's Part Number
10250H5200
Description
10250 STD. Duty Rectangular PB
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 2.4 In Overall Width, 2 In Overall Height, 4.9 In Overall Length, Surface Mount, Flush Actuator, Die Cast (Enclosure) Material, Red (Actuator), 0.7 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113203096 / 00782113203096
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.93 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
113
Resources
Attachments
 
 
10250H5200 - Specification Sheet
Images
 
 
10250H5200 - Video
 
10250H5200 - Small Image
 
10250H5200 - Large Image
 
10250H5200 - Large Image
 
10250H5200 - Large Image
 
10250H5200 - Large Image
Specifications Sheets
 
 
10250H5200 - Specification Sheet
Other Links
 
 
10250H5200 - Other
 
10250H5200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250H5200.
Jump To:

Cross Referenced

These items are similar to 10250H5200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250H520 Eaton n/a
10250H5200 Eaton 00782113203096
50CA3DE FURNAS n/a
50CA3DF FURNAS n/a
2EK13 WW GRAINGER n/a
5X160 WW GRAINGER n/a
1001A3 Joslyn Clark n/a
800S2SA Rockwell Automation n/a
9001AE3 Schneider Electric 00785901849247
9001B30 Schneider Electric n/a
9001BG201 Schneider Electric 00785901390176
H12K4S Schneider Electric n/a

* All prices subject to change.

Begin Live Chat