460 - 16.5" Tongue & Groove

Channellock

  • $41.31 (Each)
  • $41.31 (Each)

  • $82.62 (Per 2)

In-Stock: 1 available locally (Bridgeport, TX) ( change location)
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
460
Manufacturer
Channellock
Manufacturer's Part Number
460
Description
16.5" Tongue & Groove
00025582301970|0025582|025582301970|02558230197|30197|460|16IN Tongue and Groove Plier|Channal Lock 460|Channallock 460|Channel Lock 460|Channellock 460|Channillock 460|27112142|2230|Multi Tool Pliers|A Type Of Hand Tool Containing Pliers As Well As Other Tools For Doing Multiple Chores, Whether Hunting, Camping, Hiking or Emergency Chores.|Tools and General Machinery|27110000|Multi Tool Pliers|27112100|Hand Tools|14284551
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301970 / 00025582301970
Weight per unit
3.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.31 (Each)
Standard Packaging
$82.62 (Per 2)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
15
All Stores
55
Resources
Images
 
 
460 - Large Image
 
460 - Small Image
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
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Length
16"
Overall Length
18.5 in
Size
16.5" Tongue & Groove
Descriptions
Construction
Patented reinforcing edge minimizes stress breakage
Description
16.5" TONGUE & GROOVE
Long Description
00025582301970|0025582|025582301970|02558230197|30197|460|16IN TONGUE AND GROOVE PLIER|Channal Lock 460|Channallock 460|Channel Lock 460|Channellock 460|Channillock 460|27112142|2230|Multi tool pliers|A type of hand tool containing pliers as well as other tools for doing multiple chores, whether hunting, camping, hiking or emergency chores.|Tools and General Machinery|27110000|Multi tool pliers|27112100|Hand tools|14284551
Product Type
16IN Tongue and Groove Plier
Special Features
Straight Jaw
Additional Information
Handle Type
CHANNELLOCK BLUE® grips for comfort
Jaw Length
78211624164
Jaw Opening
4.25 in
Manufacturer Information
Brand
CHANNELLOCK
GTIN
00025582301970
UPC
025582301970
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.14
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 460.
Jump To:

Similar Items

Similar items are close alternatives to 460, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat