RRC522G - 2/0CBL to #4REBAR VRT RR Mold

Nvent

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RRC522G
Manufacturer
Nvent
Manufacturer's Part Number
RRC522G
Description
2/0CBL to #4REBAR VRT RR Mold
Cable to Rebar, RR, 13 MM, #4, 2/0 Concentric
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856550945 / 00782856550945
Weight per unit
3.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Brochures
 
 
RRC522G - Brochure
Images
 
 
RRC522G - Small Image
 
RRC522G - Large Image
Other Links
 
 
RRC522G - Other
 
RRC522G - Other
 
RRC522G - Other
 
RRC522G - Other
 
RRC522G - Other
 
RRC522G - Other
 
RRC522G - Other
 
RRC522G - Other
Attachments
 
 
RRC522G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 Concentric
Descriptions
Description
2/0CBL TO #4REBAR VRT RR MOLD
Extra Long Description
NVNT RRC522G MOLD CABLE TO REBAR, H
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Rebar, RR, 13 mm, #4, 2/0 Concentric
Product Type
Mold Cable to Rebar, Horiz Parallel Tap
Short Description
MOLD CABLE TO REBAR, HORIZ PAR
Manufacturer Information
Brand
nVent
Manufacturers Part Number
RRC522G
GTIN
00782856550945
UPC
782856550945
Taxonomies, Classifications, and Categories
Type
Standard Molds
Packaging
Weight per each
3.18
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat