FNQR20 - 20A 600V TD Class CC Fuse

Eaton Bussmann Series

  • $58.72 (Each)
  • $58.72 (Each)

  • $587.20 (Per 10)

In-Stock: 10 available locally (El Paso, TX) ( change location)
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
FNQR20
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNQ-R-20
Description
20A 600V TD Class CC Fuse
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 20 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600VAC and 20 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712497121 / 5027590449717 / 00051712497121
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.72 (Each)
Carton
$587.20 (Per 10)
Stock Availability
El Paso
10 (Check another store)
All Stores
588
Resources
Images
 
 
FNQR20 - Small Image
 
FNQR20 - Large Image
 
FNQR20 - Large Image
 
FNQR20 - Large Image
 
FNQR20 - Large Image
Attachments
 
 
FNQR20 - Specification Sheet
Other Links
 
 
FNQR20 - Other
 
FNQR20 - Other
 
FNQR20 - Other
 
FNQR20 - Other
Tech Bulletins
 
 
FNQR20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Ferrule End X Ferrule End
Interrupt Rating
200
Material
Melamine Tube
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
20A 600V TD CLASS CC FUSE
Extra Long Description
BUS FNQ-R-20 CLASS CC TIME DELAY
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, FNQ, time-delay, dual-element current limiting fuse, 20 A, rejection style fuse, interrupting rating of 200kA at 600Vac and 20 kA at 300 Vdc
Product Type
Class CC Time Delay
Special Features
Rejection Style
Additional Information
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Class
Class CC
Response Time
12 S at 200%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FNQ-R-20
GTIN
00051712497121
UPC
051712497121
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FNQR20.
Jump To:

Similar Items

Similar items are close alternatives to FNQR20, though they may not be 100% alike.

Cross Referenced

These items are similar to FNQR20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-R-20 Eaton Bussmann 51712497121
FNQ-R-20 Eaton 00051712497121
KLDR-20 SSAC 00079458112412
ATQR20 Mersen 00782001904708

* All prices subject to change.

Begin Live Chat