FNM15 - 15A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $15.39 (Each)
  • $15.39 (Each)

  • $153.90 (Per 10)

In-Stock: 7 available locally (Sulphur, LA) ( change location)
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
FNM15
Manufacturer
Eaton
Manufacturer's Part Number
FNM-15
Description
15A 250V Fiber Tube Time Delay Midget Fuse
Eaton Bussmann Series FNM Fuse, 15 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712521505 / 5027590060219 / 00051712521505
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.39 (Each)
Carton
$153.90 (Per 10)
Stock Availability
Sulphur
7 (Check another store)
Alexandria
20
All Stores
488
Resources
Images
 
 
FNM15 - Small Image
 
FNM15 - Large Image
 
FNM15 - Large Image
 
FNM15 - Large Image
 
FNM15 - Large Image
 
FNM15 - Large Image
 
FNM15 - Large Image
 
FNM15 - Large Image
Tech Bulletins
 
 
FNM15 - Tech Bulletin
Other Links
 
 
FNM15 - Other
 
FNM15 - Other
 
FNM15 - Other
 
FNM15 - Other
 
FNM15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15 Amp
Connection
Ferrule End X Ferrule End
Interrupt Rating
10000 Amp
Material
Nickel-plated bronze endcap
Voltage Rating
250 VAC
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
15A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Extra Long Description
BUS FNM-15 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNM fuse, 15 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Product Type
Buss Midget Fuse
Special Features
Nickle Plated Brass Endcap
Additional Information
Class
Supplemental
Dimensions
0.3900 IN X 0.3900 IN X 1.4400 IN
Element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNM-15
GTIN
00051712521505
UPC
051712521505
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
Contact factory,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FNM15.
Jump To:

Similar Items

Similar items are close alternatives to FNM15, though they may not be 100% alike.

Cross Referenced

These items are similar to FNM15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-15 Eaton Bussmann 00051712521505
FLM-15 SSAC 00079458140682
FLM01.5 SSAC 00079458140378
TRM15 Mersen 00782001746612

* All prices subject to change.

Begin Live Chat