GCL30 - 4 Sol-300 Kcmil GRD Clamp

Burndy

  • $116.08 (Each)
  • $116.08 (Each)

  • $1,392.96 (Per 12)

In-Stock: 1 available locally (Bryan, TX) (change location)
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
GCL30
Manufacturer
Burndy
Manufacturer's Part Number
GCL30
Description
4 Sol-300 Kcmil GRD Clamp
Cast Copper Alloy Ground Clamp, 4 STR. - 300, Cable to Bar.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810079478 / 00781810079478
Weight per unit
0.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.08 (Each)
Standard Packaging
$1,392.96 (Per 12)
Stock Availability
Bryan
1 (Check another store)
Houston RDC
0
All Stores
6
Resources
Images
 
 
GCL30 - Small Image
 
GCL30 - Large Image
Attachments
 
 
GCL30 - Specification Sheet
Brochures
 
 
GCL30 - Brochure
Other Links
 
 
GCL30 - Other
 
GCL30 - Other
 
GCL30 - Other
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
COPPER ALLOY
Descriptions
Description
4 SOL-300 KCMIL GRD CLAMP
Product Type
Mechanical
extra long description
BUR GCL30 4 Sol-300 Kcmil GRD CLAMP
Long Description
Cast Copper Alloy Ground Clamp, 4 Str. - 300, Cable to Bar.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar, Type GC Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GC For Direct Burial In Concrete Or Ground, Width: 1 IN, Height: 2 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Manufacturers Part Number
GCL30
Brand
BURNDY
GTIN
00781810079478
UPC
781810079478
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
GC
Packaging
Weight per each
0.555
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Two Copper Cables To Bar And Direct Burial In Concrete Or Ground
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Houston RDC Area

Location Stock Available
Bryan
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of GCL30.
Jump To:

Cross Referenced

These items are similar to GCL30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GCL30 Burndy 00781810079478
GC143A02 Hubbell Power Systems 00096359306931
GTC214 SEFCOR n/a
17164 TRAVIS PATTERN n/a

* All prices subject to change.

Begin Live Chat