750 - Fan/Light/Night-Light

Broan

  • $199.15 (Each)
  • $199.15 (Each)

In-Stock: 2 available locally (Borger, TX) ( change location)
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
750
Manufacturer
Broan
Manufacturer's Part Number
750
Description
Fan/Light/Night-Light
Fan/Light, 100 CFM, 3.5 Sones, Round White Grille With Glass Lens
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715148677 / 00026715148677
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.15 (Each)
Stock Availability
Borger
2 (Check another store)
Amarillo
0
All Stores
11
Resources
Images
 
 
750 - Small Image
 
750 - Large Image
Other Links
 
 
750 - Other
 
750 - Other
Attachments
 
 
750 - Specification Sheet
Brochures
 
 
750 - Brochure
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
FAN/LIGHT/NIGHT-LIGHT
Long Description
Fan/Light, 100 CFM, 3.5 Sones, round white grille with glass lens
Product Type
Fan/Light, Broan, Comb, 100 CFM, 15 In Diameter Grille, 120 Vac, 6
Special Features
Powerful deluxe fan-light combination; white polymeric grille with glass lens impervious to bathroom climate; Glass lens brightly diffuses light; Polypropylene blower wheel performs efficiently with a minimum of sound; Tapered duct adapter with built-in damper for easy installation to 4 IN round duct; May be wired for simultaneous or separate fan light operation; Includes energy-saving night light assembly; Type IC for use in contact with thermal insulation; Not for use in kitchens; 1 YR warranty
Additional Information
Fan Type
Ventilation
Housing Dimensions
9 IN Length X 9 IN Width X 6 IN Height
Manufacturer Information
Brand
BROAN
Sub Brand
Ultra
GTIN
00026715148677
UPC
026715148677
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Light
Packaging
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
Application
For Removing Stale, Steamy Air From Bathrooms Up To 90 SQ-FT And Other Rooms
Standard
UL Listed For Use In A Tub/Shower When Connected To GFCI Protected Branch Circuit, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Amarillo Area

Location Stock Available
Borger
2 View Store

Distribution Centers

Location Stock Available
Oklahoma City
3 View Store

A-L

Location Stock Available
Enid
1 View Store
These alternate items can be purchased instead of 750.
Jump To:

Similar Items

Similar items are close alternatives to 750, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat