678 - *Delisted* 50CFM Fan/Light

Broan

  • $49.46 (Each)
  • $49.46 (Each)
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
678
Manufacturer
Broan
Manufacturer's Part Number
678
Description
*Delisted* 50CFM Fan/Light
50 CFM, 2.5 Sones Fan/Light. Type Ic.
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715002597 / 00026715002597
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.46 (Each)
Resources
Images
 
 
678 - Small Image
 
678 - Large Image
 
678 - Large Image
Attachments
 
 
678 - Specification Sheet
Brochures
 
 
678 - Brochure
Other Links
 
 
678 - Other
 
678 - Other
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
120 V
Current Rating
1.6 A
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Color
White
Dimensions and Weight
Width
8-1/4 in
Height
5-3/4 in
Length
8 in
Descriptions
Product Type
Fan and Light
Long Description
Fan and Light, 4 in Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, Polymeric Grill Material, Rugged 26 Gauge Galvanized Steel Housing Material, White, 45 sq.ft Ventilation Area, 5.9 lb
Special Features
Quality and double-duty at each installation location; Plug-in, permanently lubricated motor; Polymeric blower wheel; Tapered, polymeric duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter; Designer styled grille with integrated shatter-resistant light-diffusing lens ; Rugged 26 GA galvanized steel construction; Sturdy key-holed mounting brackets for quick, accurate installation; Use supply wiring rated for at least 90 DEG C; Use with Model 68W (white) or
Features
Fan/Light, White Plastic Grille, 50 CFM.
Short Description
Fan and Light, 120 V, 1.6 A, 50 CFM
Description
*DELISTED* 50CFM FAN/LIGHT
Additional Information
housing dimensions
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
fan type
Ventilation
Duct Size
4 in
Maximum Air Flow
50 cfm
CFM
50 CFM
Light Type
Incandescent
Power Rating
100 W
Sound Level/Sones
2.5 Sones
Ventilation Area
45 sq.ft
package quantity
1 CA
Standards Met
UL;HVI 2100 Certified
Made in USA
yes
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
678
GTIN
00026715002597
UPC
026715002597
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Light
Packaging
Weight
5.9 lb
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 45 SQ-FT
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit And For Use In Insulated Ceilings (Type IC), HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 678.
Jump To:

Similar Items

Similar items are close alternatives to 678, though they may not be 100% alike.

60CFM Exhaust Fan/Led Light
  • Our Part #: BEL6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BEL6
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($69.00) ·
BEL6 - Broan/Nutone LLC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$69.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat