174 - Fan Forced Wall Heater

Broan

  • $235.77 (Each)
  • $235.77 (Each)

In-Stock: 5 available locally (West Monroe, LA) (change location)
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
174
Manufacturer
Broan
Manufacturer's Part Number
174
Description
Fan Forced Wall Heater
Wall Heater. 750/1500W+ 120VAC+, 1125W 208VAC, 1500W 240VAC. White Painted Grille.
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715002573 / 00026715002573
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.77 (Each)
Stock Availability
West Monroe
5 (Check another store)
All Stores
34
Resources
Images
 
 
174 - Small Image
 
174 - Large Image
Attachments
 
 
174 - Specification Sheet
Other Links
 
 
174 - Other
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
120/208/240
Wattage
750/1,500
Material, Color, and Finish
Housing Material
24-Gauge Steel
Descriptions
Product Type
Wall Heater, Broan, Comfort-Flo, Wall Stud, Recess/Surface
Description
FAN FORCED WALL HEATER
Long Description
Wall Heater. 750/1500W+ 120VAC+, 1125W 208VAC, 1500W 240VAC. White painted grille.
Special Features
Features: Factory Wired For 1500 W At 120 VAC Easily Converts To 750 W At 120 VAC Or 1500 W At 240 VAC; Clean, White Enamel Finish; Heavy 20-Gauge Steel Louvered To Direct Air Downward For Even Room Heating; Front-Mounted, Built-In Adjustable Thermostat Automatically Maintains Desired Temperature And Features A Color-Coordinated Knob; 100 PCT Efficient Heating Element Alloy Heating Element Provides Comfortable Heat In Seconds; Complete Assembly Removes From Housing For Easy Cleaning; Permanently Lubricated
Additional Information
dimensions
Housing: 10-1/4 IN Length X 3-3/4 IN Width X 7-3/4 IN Height, Grille: 12 IN Length X 1/2 IN Width X 9-1/4 IN Height
Manufacturer Information
Brand
BROAN
Model
174
GTIN
00026715002573
UPC
026715002573
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Comfort-Flo
Packaging
Weight per each
7.2
Carton
1
Uses, Certifications, and Standards
Application
For Bathrooms Or Other Areas Where You Want Added Warmth On Demand
standard
UL
Mounting
Wall Stud, Recess/Surface
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat