174 - Fan Forced Wall Heater

Broan

  • $235.77 (Each)
  • $235.77 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
174
Manufacturer
Broan
Manufacturer's Part Number
174
Description
Fan Forced Wall Heater
Wall Heater. 750/1500W+ 120VAC+, 1125W 208VAC, 1500W 240VAC. White Painted Grille.
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715002573 / 00026715002573
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
70
Resources
Images
 
 
174 - Small Image
 
174 - Large Image
Attachments
 
 
174 - Specification Sheet
Other Links
 
 
174 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
750/1,500
Voltage Rating
120/208/240
Material, Color, and Finish
Housing Material
24-Gauge Steel
Descriptions
Product Type
Wall Heater, Broan, Comfort-Flo, Wall Stud, Recess/Surface
Description
FAN FORCED WALL HEATER
Special Features
Features: Factory Wired For 1500 W At 120 VAC Easily Converts To 750 W At 120 VAC Or 1500 W At 240 VAC; Clean, White Enamel Finish; Heavy 20-Gauge Steel Louvered To Direct Air Downward For Even Room Heating; Front-Mounted, Built-In Adjustable Thermostat Automatically Maintains Desired Temperature And Features A Color-Coordinated Knob; 100 PCT Efficient Heating Element Alloy Heating Element Provides Comfortable Heat In Seconds; Complete Assembly Removes From Housing For Easy Cleaning; Permanently Lubricated
Long Description
Wall Heater. 750/1500W+ 120VAC+, 1125W 208VAC, 1500W 240VAC. White painted grille.
Additional Information
dimensions
Housing: 10-1/4 IN Length X 3-3/4 IN Width X 7-3/4 IN Height, Grille: 12 IN Length X 1/2 IN Width X 9-1/4 IN Height
Manufacturer Information
Brand
BROAN
Model
174
GTIN
00026715002573
UPC
026715002573
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Comfort-Flo
Packaging
Weight per each
7.2
Carton
1
Uses, Certifications, and Standards
Application
For Bathrooms Or Other Areas Where You Want Added Warmth On Demand
standard
UL
Mounting
Wall Stud, Recess/Surface
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat