685DC2 - 1-1/2" MC 2 Screw Cable Conn

Bridgeport

  • $13.88 (Each)
  • $13.88 (Each)

  • $69.40 (Per 5)

  • $347.00 (Per 25)

  • $1,387.98 (Per 100)

In-Stock: 1 available locally (DFW RDC, TX) ( change location)
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
685DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
685-DC2
Description
1-1/2" MC 2 Screw Cable Conn
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156853 / 0781747156853 / 00781747156853
Weight per unit
0.0164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.88 (Each)
Carton
$69.40 (Per 5)
Standard Packaging
$347.00 (Per 25)
Stock Availability
DFW RDC
1 (Check another store)
All Stores
24
Resources
Images
 
 
685DC2 - Small Image
 
685DC2 - Large Image
 
685DC2 - Video
Attachments
 
 
685DC2 - Specification Sheet
Other Links
 
 
685DC2 - Other
 
685DC2 - Other
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
Zinc Die Cast
Number Of Conductors
1 Cable
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" MC 2 SCREW CABLE CONN
Extra Long Description
BPT 685-DC2 1-1/2 IN Two Screw Mc C
Long Description
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/2 Inch
Product Type
1-1/2 In Two Screw MC Connector, Box Of 5
Additional Information
Angle
180 Deg
Connector Type
Two Screw, Strap Type
Media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
685-DC2
GTIN
00781747156853
UPC
781747156853
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.0164
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Recommended cable types for use with steel or aluminum interlocked Metal Clad cable 1.25" to 1.5" (2/4 to 3-2/0)
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Distribution Centers

Location Stock Available
Austin RDC
15 View Store
Denver
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 685DC2.
Jump To:

Similar Items

Similar items are close alternatives to 685DC2, though they may not be 100% alike.

Cross Referenced

These items are similar to 685DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8405 Arlington 00018997084057
685-DC2 Bridgeport Fittings 00781747156853

* All prices subject to change.

Begin Live Chat