595DC2 - 3/8" PVC Jacketed Cable Conn

Bridgeport

  • $17.14 (Each)
  • $17.14 (Each)

  • $257.10 (Per 15)

  • $1,028.40 (Per 60)

  • $1,714.00 (Per 100)

In-Stock: 15 available locally (Concord, NC) ( change location)
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
595DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
595-DC2
Description
3/8" PVC Jacketed Cable Conn
Mighty-Seal Jacketed MC Cable CONNECTOR3/8" PVC MC/Teck Cable Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747155955 / 0781747155955 / 00781747155955
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.14 (Each)
Carton
$257.10 (Per 15)
Standard Packaging
$1,028.40 (Per 60)
Stock Availability
Concord
15 (Check another store)
Charlotte
42
All Stores
621
Resources
Other Links
 
 
595DC2 - Other
 
595DC2 - Other
Images
 
 
595DC2 - Small Image
 
595DC2 - Large Image
 
595DC2 - Video
Attachments
 
 
595DC2 - Specification Sheet
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
Zinc Die Cast
Number Of Conductors
1 Cable
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8" PVC JACKETED CABLE CONN
Extra Long Description
BPT 595-DC2 3/8 IN Pvc Jcktd Mc Con
Features
Time Saver: Ideal for Parking Decks/Lot Cable, or Teck cable to box or enclosure.
Long Description
Mighty-Seal Jacketed MC Cable Connector3/8" PVC MC/TECK CABLE CONNECTOR
Product Type
3/8 In PVC JCKTD MC Conn, Box Of 15
Special Features
Raintight/Concrete-Tight
Additional Information
Angle
180 Deg
Connector Type
Jacketed MC/TECK
Media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
595DC2
GTIN
00781747155955
UPC
781747155955
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.19
Carton
15
Package
60
Uses, Certifications, and Standards
Application
Recommended cable types with 12/2 to 10/3 PVC Jacket MC Cable or TECK Cable .50 - .61. RainTight and ConcreteTight
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat