582DC - 3/4" Emt to 3/4" Flex (Screw In) Diecast Coupling

Bridgeport

  • $8.00 (Each)
  • $8.00 (Each)

  • $200.00 (Per 25)

  • $799.99 (Per 100)

  • $1,999.98 (Per 250)

In-Stock: 24 available locally (Searcy, AR) ( change location)
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
582DC
Manufacturer
Bridgeport
Manufacturer's Part Number
582-DC
Description
3/4" Emt to 3/4" Flex (Screw In) Diecast Coupling
Combination Coupling, 3/4 In Trade Size, Die-Cast Zinc Material, 2 In Length, 1-7/16 In Diameter, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095824 / 0781747095824 / 00781747095824
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.00 (Each)
Carton
$200.00 (Per 25)
Standard Packaging
$1,999.98 (Per 250)
Stock Availability
Searcy
24 (Check another store)
Little Rock
22
All Stores
3,927
Resources
Images
 
 
582DC - Small Image
 
582DC - Large Image
 
582DC - Large Image
 
582DC - Video
Attachments
 
 
582DC - Specification Sheet
Other Links
 
 
582DC - Other
 
582DC - Other
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
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1-7/16 in
Length
2 in
Descriptions
Description
3/4" EMT TO 3/4" FLEX (SCREW IN) DIECAST COUPLING
Extra Long Description
BPT 582-DC 3/4 Combo. Cplg. Zinc, B
Features
Used to join EMT to flexible metal conduit. Screw-in end for flex. Compression end for EMT.
Long Description
Combination Coupling, 3/4 in Trade Size, Die-Cast Zinc Material, 2 in Length, 1-7/16 in Diameter, 0.14 lb/EA
Product Type
Combination Coupling
Short Description
EMT to Flex Coupling, Zinc Die Cast, 3/4 in
Special Features
Ball Burnished, mirror smooth finish
Additional Information
Connection Type
Combination
Connector Type
Combination
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
1 CT;25 PK
Standards Met
UL File No:E9391
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
582-DC
GTIN
00781747095824
UPC
781747095824
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to Join Emt to Flexible Metal Conduit. Screw-In Type For Flex. Compression Type For EMT
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,927

Location search:
These alternate items can be purchased instead of 582DC.
Jump To:

Similar Items

Similar items are close alternatives to 582DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 582DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GF862 Arlington 00018997768629
582-DC Bridgeport Fittings 00781747095824
L-49-2 Madison Electric 00784297320811
EGC-75 Neer n/a
1483 Raco 00050169014837
TX-202 Thomas & Betts n/a
132 Topaz 00751338108509
04907B Halex 00051411049072
EGC75 Neer n/a
1612 Regal n/a
TX202 Thomas & Betts 00785991908619

* All prices subject to change.

Begin Live Chat